Apply to be a TradeMaster!
Main product image of 1" IPS Poly to 1" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom

1" IPS Poly to 1" MIP Underground Meter Riser Bent (SDR-11)

Brand:
Home-Flex
SKU:
18-440-010
Rating:
(2)
Q&A:
(1)
1" IPS Poly to 1" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom
$77.14 each
In Stock
In Stock
Get 15 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
IPS, MIP Connection

Description

–
Overview
The HOME-FLEX underground in. Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter. MIP on the metal side for direct connection to the meter, no adapters needed. Durable metal construction ensures no damage will occur to pipe above the surface.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 1
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140

Specs

–
Product Type:

Riser

Connection Type:

IPS

MIP

Size:

1"

Wall Thickness:

SDR-11

Max Pressure (PSI):

90

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1" IPS x 100 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
SKU: 19-1011100
Home-Flex

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would recommend to friends

very easy to use I wish I knew about it sooner. Supply House is awesome fast delivery and easy returns great people.
Bertie
Palm Springs
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked perfect with Continental Stab Fittings

Worked really well with the Continental Stab type fittings. I also wrapped the coated metal part.
GK
Gilbert, AZ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the length from top to bottom

Asked by Accurate Maint Serv 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. The length of this meter riser would be 29".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy