Apply to be a TradeMaster!
Main product image of 1" IPS x 100 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
Magnifying glass
Hover image to zoom

1" IPS x 100 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)

Brand:
Home-Flex
SKU:
19-1011100
Rating:
(1)
Q&A:
(0)
1" IPS x 100 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
Magnifying glass
Hover image to zoom
$78.62 each
In Stock
In Stock
Get 5 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Length (Feet)
100' Length

Description

–
Overview
The HOME-FLEX Underground Yellow Poly Gas Pipe is the easiest and safest way to install underground gas. It is easy to use and cuts with standard hand tools. Conveniently coiled for easy transportation. Never worry about rusting underground again.

Product Features
  • IPS size (iron pipe size)
  • Medium density polyethylene (MDPE) construction
  • Approved for direct burial in accordance with your local plumbing / building codes
Product Specifications
  • Actual Inside Diameter (In): 1.075"
  • Actual Outside Diameter (In): 1.315"
  • Application: Natural Gas; Propane
  • Fitting 1 size: 1"
  • Maximum working pressure (psi): 80
  • Maximum Working Temperature (F): 140

Specs

–
Connection Type:

IPS

Length (Feet):

100'

Product Type:

Gas Pipe

Size:

1"

Wall Thickness:

SDR-11

Max Pressure (PSI):

80

Max Temp (F):

140°F

Material:

Polyethylene

Color:

Yellow

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product, easy to install

The pipe and accessories are of very good quality. Easy to install. Thank you.
Steve
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy