Apply to be a TradeMaster!
Main product image of 2" IPS Poly to 2" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom

2" IPS Poly to 2" MIP Underground Meter Riser Bent (SDR-11)

Brand:
Home-Flex
SKU:
18-440-020
Rating:
(0)
Q&A:
(0)
2" IPS Poly to 2" MIP Underground Meter Riser Bent (SDR-11)
Magnifying glass
Hover image to zoom
$198.97 each
In Stock
In Stock
Get 48 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Connection Type
MIP, IPS Connection

Description

–
Overview
The HOME-FLEX underground in. Meter Riser allows to safely and easily transition from polyethylene pipe to a gas meter. MIP on the metal side for direct connection to the meter, no adapters needed. Durable metal construction ensures no damage will occur to pipe above the surface.

Product Features
  • Requires the HOME-FLEX underground coupler to connect to your run of yellow poly gas pipe
  • Durable polyethylene construction to last for years to come
  • Epoxy coated
Product Specifications
  • Application: Natural Gas;Propane
  • Fitting 1 size: 2
  • Maximum working pressure (psi): 90
  • Maximum Working Temperature (F): 140

Specs

–
Connection Type:

MIP

IPS

Product Type:

Riser

Size:

2"

Wall Thickness:

SDR-11

Max Pressure (PSI):

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy