Apply to be a TradeMaster!
Filter menu expanded

Filters

54 items
Reset

SORT

Product Availability
–

Show In Stock Only (48)

Price Range
–

$15 to $20 (1)
$20 to $25 (2)
$25 to $30 (3)
$30 to $35 (4)
$35 to $40 (4)
$40 to $45 (2)
$45 to $50 (2)
$50 to $60 (6)
$60 to $70 (6)
$70 to $80 (4)

Home-Flex

Help Face
Need a little help?
54 items
Grid
List
Compare
Product Image of 1-1/4" IPS x 500 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$885.10 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of 2" IPS x 100 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$525.52 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of 1-1/2" IPS x 250 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$668.53 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of 2" IPS x 500 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$1,298.97 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of 1" IPS x 500 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$691.02 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Compare
Product Image of 1-1/2" IPS x 500 Ft. Yellow Medium Density PE 2708 Gas Pipe (SDR 11)
$979.35 each
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Backorder
Get it by Thu, Dec 24 - Fri, Jan 29
Resources
FAQs, Manuals & Videos
Articles
More About Home-Flex

Home-Flex manufactures flexible gas piping systems for residential and light commercial natural gas and propane installations. It has produced corrugated stainless steel tubing and underground gas pipe since 2007. Home-Flex is a division of Valencia Pipe Company, part of VPC Global, and operates as an independent brand focused exclusively on gas piping solutions. The Home-Flex lineup includes two main product systems. Home-Flex CSST is a corrugated stainless steel tubing system for above-grade interior gas distribution. Home-Flex Underground is a medium-density polyethylene pipe system for below-grade exterior gas service. Both systems are sold with complete lines of compatible brass fittings and accessories. Home-Flex CSST is available in 1/2-inch, 3/4-inch, and 1-inch sizes in coil lengths from 25 feet to 250 feet. For plumbers and gas fitters, Home-Flex offers a flexible, code-compatible alternative to rigid black iron pipe for interior gas distribution and yard gas line applications.

Product Lines

Home-Flex CSST

Home-Flex CSST is a corrugated stainless steel tubing system designed for interior natural gas and propane distribution in residential and light commercial applications. The flexible construction allows the tubing to be routed through walls, floors, and ceilings without the elbow fittings required by rigid black iron pipe. Home-Flex CSST is available in 1/2-inch, 3/4-inch, and 1-inch sizes. Coil lengths are 25 feet, 75 feet, and 250 feet. The system includes a complete line of brass manifold tees, end fittings, and termination fittings for connecting to appliances and equipment.

Home-Flex CSST Brass Fittings and Accessories

Home-Flex brass fittings and accessories are designed and tested to work with Home-Flex CSST tubing. The fitting line includes brass male and female adapters, end fittings, manifold tees, and appliance connectors in standard pipe thread sizes. The quick-connect fitting design reduces installation time compared to traditional threaded connections on rigid pipe systems. Home-Flex CSST and its compatible brass fittings form a complete system from the gas meter to the appliance. All components are engineered to work together under the same listing.

Home-Flex Underground Gas Pipe

Home-Flex Underground is a medium-density polyethylene gas pipe system for below-grade exterior gas service lines connecting the utility meter to the structure. Home-Flex Underground pipe is manufactured in compliance with ASTM D2513 for gas distribution piping applications. The flexible MDPE construction allows the pipe to be pulled and installed through directional drilling or open trench without the numerous fittings required by rigid pipe. Home-Flex Underground pipe is not approved for use inside buildings, under buildings, or above grade. Plumbers and gas contractors use the product for yard gas line installations and service lateral connections. In these applications, flexibility and burial depth requirements favor polyethylene over rigid alternatives.

Why Contractors Specify Home-Flex

Contractors specify Home-Flex gas piping products because flexible CSST needs fewer fittings and connections than rigid black iron pipe. This applies when routing gas lines through framed walls, floors, and ceilings. Home-Flex CSST is available in 1/2-inch, 3/4-inch, and 1-inch sizes with brass fittings designed and tested specifically for the Home-Flex system, ensuring listing compatibility throughout the installation. Home-Flex Underground pipe meets ASTM D2513 for below-grade gas distribution applications, providing a code-referenced polyethylene option for exterior yard gas lines. The Home-Flex product line covers interior above-grade CSST and exterior below-grade polyethylene gas pipe. Contractors get a consistent system specification from a single brand for complete gas piping projects.

How to Choose a Home-Flex Product

The most important decision variable when specifying Home-Flex gas piping is the application: interior above-grade distribution or exterior below-grade service.

For interior gas distribution within a residential or light commercial structure, Home-Flex CSST is the appropriate product. CSST simplifies routing through framed walls, floor cavities, and structural elements by eliminating the elbow fittings required by rigid pipe at every direction change. Home-Flex CSST is available in 1/2-inch, 3/4-inch, and 1-inch sizes. Size selection depends on the BTU demand of the connected appliances and the total run length from the meter.

For exterior below-grade service lines from the gas utility meter to the structure, Home-Flex Underground MDPE pipe is the appropriate product. Home-Flex Underground meets ASTM D2513 for buried gas distribution. Home-Flex Underground pipe is not approved for above-grade use, inside buildings, or under buildings.

For appliance connections, Home-Flex brass fittings should be used throughout the Home-Flex CSST system to maintain system listing integrity. Local gas codes and the authority having jurisdiction determine what gas piping systems are approved. Confirm approval before installation.

Frequently Asked Questions

Who makes Home-Flex?

Home-Flex is a division of Valencia Pipe Company, part of VPC Global, and has been producing gas piping systems since 2007. Home-Flex operates as an independent brand focused on flexible gas piping products, including CSST and underground polyethylene pipe.

How is Home-Flex Underground pipe installed?

Home-Flex Underground is a flexible MDPE pipe that can be pulled and installed through directional drilling or open trench. It does not need the numerous fittings required by rigid pipe. It is used for below-grade exterior gas service lines connecting the utility meter to the structure.

What is the difference between Home-Flex CSST and Home-Flex Underground pipe?

Home-Flex CSST is a corrugated stainless steel tubing system designed for interior above-grade natural gas and propane distribution inside residential and light commercial structures. Home-Flex Underground is a medium-density polyethylene pipe system manufactured to ASTM D2513 for exterior below-grade service lines. Home-Flex Underground is not approved for use inside buildings, under buildings, or above grade.

What sizes and lengths does Home-Flex CSST come in?

Home-Flex CSST is available in 1/2-inch, 3/4-inch, and 1-inch tubing sizes. Each size is available in multiple coil lengths: 25-foot, 75-foot, and 250-foot coils are offered across the size range, with 150-foot coils available for 1-inch tubing. Size selection depends on BTU demand of the connected appliances and total run length from the meter.

Are Home-Flex fittings compatible with other brands of CSST tubing?

Home-Flex brass fittings are designed and tested specifically for use with Home-Flex CSST tubing. Using Home-Flex fittings with other manufacturers' CSST, or other brands' fittings on Home-Flex CSST, may affect the listing status of the installation. Home-Flex CSST should be installed with Home-Flex-branded fittings throughout to maintain the system's listing integrity.

Can Home-Flex CSST be used for propane as well as natural gas?

Home-Flex CSST is designed for use with both natural gas and propane in residential and light commercial applications. The stainless steel construction and brass fittings are compatible with the properties of both fuel gases. Installation requirements, including bonding requirements, may differ between natural gas and propane applications depending on local code. Confirming local gas code requirements with the authority having jurisdiction before installation is the appropriate first step.

Didn't find what you're looking for? 
Let us know
.