Apply to be a TradeMaster!
Main product image of Intermittent Hot Surface Pilot Ignition SmartValve
Magnifying glass
Hover image to zoom

Intermittent Hot Surface Pilot Ignition SmartValve

Brand:
Honeywell
SKU:
1013350
Rating:
(0)
Q&A:
(0)
Intermittent Hot Surface Pilot Ignition SmartValve
Magnifying glass
Hover image to zoom
1013350 has been discontinued
Discontinued December 19, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510
Brand:
Resideo
SKU:SV9641M4510
(57)
Order by today, receive 20 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

3/4" NPT x 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with standard opening and 3.5" wc pressure regulator setting

Includes: (2) 3/4" x 1/2" reducer bushings and an LP conversion kit.

Features
  • These controls communicate directly with an electronic fan timer (ST9160 Electronic Fan Timer for single stage applications; ST9162 Electronic Fan Timer for two-stage applications) in typical forced warm air furnace applications.

  • They also interface with the 208907 Terminal Board, providing compatibility with power stealing thermostats. Or, they directly interface with the appropriate power supplies and a system thermostat for additional appliance applications.

  • When controlled directly by a thermostat, these controls do not provide a postpurge function, because power to the control is removed when the thermostat call for heat ends.

  • The SV9541 and SV9641 Systems are suitable for a wide range of fan-assisted combustion gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances.
Specifications

  • Flame Sense: Two Rod

  • Type of Gas: Natural

  • Ignition System Type: Intermittent Hot Surface Pilot Ignition

  • Ignition Sequence: Intermittent Pilot

  • Ignition Source: Pilot

  • Ignition Trials To Lockout: Continuous retry

  • PrePurge: 15 seconds

  • Body Pattern: Straight-through

  • Opening Characteristics (standard, step): Standard Opening

  • Control Voltage (Thermostat or other call for heat): 24 Vac

  • Ignition Trial Time (sec): 90 Sec

  • Electrical Ratings: 24 Vac

  • Frequency: 60 Hz

  • Frequency: 50 Hz

  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA

  • Ambient Temperature Range (F): -40 F to +175 F

  • Ambient Temperature Range (C): -40 C to +79 C

  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in. long

  • Dimensions (mm): 81 mm wide x 124 mm high x 104 mm long

  • Pressure Regulator Setting (psi): 3.5 in. wc

  • Pressure Regulator Setting (kPa): 0.87 kPa

  • Pressure Ratings (psi): 1/2 psi

  • Pressure Ratings (kPa): 3.5 kPa

  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.

  • Maximum Capacity (ft³/hr): 415 ft³/hr

  • Maximum Capacity (m³/hr): 11.8 m³/hr

  • Minimum Capacity (ft³/hr): 30 ft³/hr

  • Minimum Capacity (m³/hr): 0.8 m³/hr

  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr

  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr

  • Pressure Tapping: 1/8 in. - NPT

  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.

  • Pilot Gas Outlet: Yes

  • Tradeline Value: Super Tradeline

Specs

Replaces:

SV9640M4116

SV9540M2229

SV9640M4124

SV9540M2245

SV9540M2260

SV9540M2278

SV9640M3126

SV9640M4132

SV9541M2094

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm