Apply to be a TradeMaster!
Main product image of 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510
Magnifying glass
Hover image to zoom

3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510

Brand:
Resideo
SKU:
SV9641M4510
Rating:
(57)
Q&A:
(5)
3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510
Magnifying glass
Hover image to zoom
$448.06 each
In Stock
In Stock
Get 65 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Voltage
24V
Product Highlight: Ignition Type
Direct Hot Surface Pilot
Product Highlight: Body Pattern
Straight-Through

Description

–
3/4" NPT x 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve Control with standard opening and 3.5" wc pressure regulator setting

Includes: (2) 3/4" x 1/2" reducer bushings and an LP conversion kit.

Features
  • These controls communicate directly with an electronic fan timer (ST9160 Electronic Fan Timer for single stage applications; ST9162 Electronic Fan Timer for two-stage applications) in typical forced warm air furnace applications.

  • They also interface with the 208907 Terminal Board, providing compatibility with power stealing thermostats. Or, they directly interface with the appropriate power supplies and a system thermostat for additional appliance applications.

  • When controlled directly by a thermostat, these controls do not provide a postpurge function, because power to the control is removed when the thermostat call for heat ends.

  • The SV9541 and SV9641 Systems are suitable for a wide range of fan-assisted combustion gas-fired appliances including furnaces, rooftop furnaces, boilers, unit heaters, infrared heaters, water heaters and commercial cooking appliances.
Specifications

  • Flame Sense: Two Rod

  • Type of Gas: Natural

  • Ignition System Type: Intermittent Hot Surface Pilot Ignition

  • Ignition Sequence: Intermittent Pilot

  • Ignition Source: Pilot

  • Ignition Trials To Lockout: Continuous retry

  • PrePurge: 15 seconds

  • Body Pattern: Straight-through

  • Opening Characteristics (standard, step): Standard Opening

  • Control Voltage (Thermostat or other call for heat): 24 Vac

  • Ignition Trial Time (sec): 90 Sec

  • Electrical Ratings: 24 Vac

  • Frequency: 60 Hz

  • Frequency: 50 Hz

  • Flame Failure Response Time (sec): 1.6 sec @ 3 µA

  • Ambient Temperature Range (F): -40 F to +175 F

  • Ambient Temperature Range (C): -40 C to +79 C

  • Dimensions (in.): 3.2 in. wide x 4.9 in. high x 4.1 in. long

  • Dimensions (mm): 81 mm wide x 124 mm high x 104 mm long

  • Pressure Regulator Setting (psi): 3.5 in. wc

  • Pressure Regulator Setting (kPa): 0.87 kPa

  • Pressure Ratings (psi): 1/2 psi

  • Pressure Ratings (kPa): 3.5 kPa

  • Inlet/Outlet Size (in.): 3/4 in. NPT x 3/4 in. NPT.

  • Maximum Capacity (ft³/hr): 415 ft³/hr

  • Maximum Capacity (m³/hr): 11.8 m³/hr

  • Minimum Capacity (ft³/hr): 30 ft³/hr

  • Minimum Capacity (m³/hr): 0.8 m³/hr

  • Maximum Capacity at 1 in. P.D. (ft³/hr): 300 ft³/hr

  • Maximum Capacity at 1 in. P.D. (m³/hr): 8.5 m³/hr

  • Pressure Tapping: 1/8 in. - NPT

  • Mounting: 0 to 90 degrees in any direction from the upright position of the gas control knob, including vertically.

  • Pilot Gas Outlet: Yes

  • Tradeline Value: Super Tradeline

Specs

–
Replaces:

SV9541M2094

SV9640M3126

SV9540M2278

SV9540M2229

SV9540M2260

SV9640M4132

SV9540M2245

SV9640M4124

SV9640M4116

Fuel Type:

Natural Gas

Body Pattern:

Straight-Through

Voltage:

24V

Ignition Trial Time:

90 sec

Inlet Size:

3/4"

Outlet Size:

3/4"

Ignition Type:

Direct Hot Surface Pilot

Ignition Trials to Lockout:

Continuous Retry

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510
3/4" NPT Intermittent Hot Surface Pilot Ignition SmartValve, SV9641M4510
SKU: SV9641M4510
(57)
3/4" Gas Valve
SKU: 11J28R04980-003

You May Also Need

Combustion Air Booster (1/150 HP, 115V, 3315 RPM)
SKU: 65475
Packard

Product Reviews

4.65 out of 57 reviews
92% would recommend this product
4.65
out of 57 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
5%
3 star
2%
2 star
2%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Awsome

The Pilot stoped working, so I had to replace it, I had the model, but it showed me online, that the numbers switche. With the pict being online, I was happy to see a sample pict, so I knew the right pilot was the correct one. I will deffenently shop online again!
VS

Most Liked Negative Review

Defective From Stock

The ignition wont turn off when the burners are in ON position causing flame roll out. The thermal couple is reading 5.5 ohms of resistance, which is good. I had a service technician, (Home Comfort USA), complete a diagnostics procedure who discovered the problem with the furnace / new valve. The good news is your customer service - Return Authorization was awesome.
Showing 1-10 of 57 reviews

Worked great!

Exactly what I needed! Thanks guys!
Jeremy
Princeton, Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Have bought several items

Everything we have bought works great and is shopped promptly and is packed well!! Great company!! Great products!!!
Adrienne
Philadelphia PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfectly, easy install

Bought this to replace a 20 year old Honeywell valve on one of our unit heaters. Installation was straightforward and it works exactly as it should with no problems.
Garym
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again if the need arises.

This was an exact replacement for an original valve that went bad.Great product, all is up and running.
Popson
new york
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what was needed!

Works perfectly. Nice to have heat again!
Cold feet
Anoka, MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping

Just what I needed
pdharris
Austell Ga
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Extremely fast service. A great price. And a perfectly functional product. I would use this site again in a heartbeat.
Nick
NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

I needed a gas valve for a furnace. The existing had been discontinued. Supplyhouse.com directed me to the correct valve and it works like a charm.
VIP502
Syracuse, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great! As advertised.

It came with adapters to fit my gas valve and fit as mentioned in the description. My unit was older and this is an updated equivalent as specified. No issues installing it on my own.
Kowkow
CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Superseded Gas Valves

Was looking for 2 specific gas valves , could not find them anywhere. Came to Supply House website & they had a list that showed which gas valve was used now in place of the ones I needed. Not only did they have the information, they had the parts in stock & beat the price of everyone else by $ 50 ! !
Pathetic one
Leesburg Va.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: I am wondering if the SV9541M4510 is a direct replacement for the SV9541M2094? I see on your list that it says it is. I also see that the SV9541m2094 has 1/2" inlets and outlets. The SV9541M4510 has 3/4" with 1/2" bushings. I replaced my original valve 2 years ago with the original part and am just concerned that this is not a direct replacement and would like a verification. Thanks!

Asked by Jason 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it is.

Was this review helpful to you?
-

Old smart valve part number: SV9541M2094 New smart valve part number: SV9641M4510 I have a comfortmaker heating system and the old smart valve part number was the above: SV9541M2094. When googling this part number and going to honeywells website, that is where I found the the old smart valve numbe SV9541M2094 was replaced by the new smart valve part number: SV9641M4510. Both the old valve that was on my system and the new valve that I received from Pexsupply.com has a 3/4 " thread that directly hooks onto my propane gas line. The new 3/4" smart valve that I received from Pexsupply.com is working great and have had no problems. Hope this answers your question.

Was this review helpful to you?
-

I think if you could get a look at the instructions with the new valve it pobably says whitch valves it will replace. Maybe Pexsupply could scan it and forward...sorry I can't find mine... strange it needs to be changed again...mine got water in it that froze.   dickc

Was this review helpful to you?

Q: Can you tell me approximately how long it takes to install this product and How do I install this?

Asked by Sherry 14 years ago

Add your answer

* Required Field
-

First of all I must tell you I'm not a furnace repair Tech. I am in the greenhouse business and use 8 natural gas furnaces so over the years I've learned to make my own repairs. It should take no more than an hour to make the change if there are no complications. My Installation procedure would be as follows (remember I'm no tech.) 1) turn off the gas service going to the furnace. 2) turn of the power going to the furnace. 3) Unplug the two wire harnesses going to the valve making sure you know where they go back. 4) Very carefully remove the gas line connecting the pilot light. then carefully move the line out of your way. 5) disconnect the pipe connecting the valve to the main gas line, hopefully you have a union close to the valve. 6) Now carefully remove the gas valve from the furnace and then remove any of the fittings from the valve you will need to connect the new valve. 7) check all your fittings to be sure they are in good condition. 8) Now you pretty much just need to reverse the procedure to reinstall the new valve. I use tephlon tape on the fittings when I reinstall. This is how I do it. If your not sure about it I would let a repair man do it, remember how expensive the item is your dealing with. Be sure to check for leaks before using the furnace.

Was this review helpful to you?
-

30 min + -, it's mounted by threading onto the gas piping, so disassembling/ reassembleing the supply side may be the most work, be sure to have the right pipe wrenches, wrenches, etc as holdin the vavle correctly is important not to cause damge.  Use good thead sealant an check for leaks. time and methodes will vary due to diffrent make/model furnaces .   I replaced a valve that had water freezing damage.

Was this review helpful to you?
-

The Pex Supply company was first of all helpful in getting me the right part because the model numbers are easy to get wrong. This job can be done by a non-pro who feels confident in their abilities in about half an hour or so. You will need adjustable pipe wrenches, sealant tape for use with gas lines (plumbing tape is no good), and some screwdrivers. Don't start this in cold weather if you can't finish it. Your gas supply will be opened and you won't be able to turn it on until its hooked up again. I would start by taking pictures of your valve in place before you start and any connection wires in case of any question later. Turn off gas and electric supply to heater and you can remove the valve. Not much to it. The replacement comes with adapters for supply line size in case they are different. Use sealant tape on threads when putting fittings on. Reconnect wiring and turn power and gas on again. Check for gas leaks and you should be fine. An hour is more than enough time to do this. Again, don't try this if you're unsure, especially in cold weather. Take pictures before you start of everything connected to valve for reference later. If you're not doing this in cold weather give the heater a test run.

Was this review helpful to you?
-

20min

Was this review helpful to you?
-

I got the part through Pexsupply.com at a cheaper price than what my heating company was going to charge me ( About $ 400.00 difference). I had a heating tech that works for a heating company install it on the side. I did not install it. Sorry.

Was this review helpful to you?
-

It took about an hour from time I started until the furnace. Unless you have HVAC experience, I wouldn't recommend doing it otherwise. I do recommend PexSupply.com to purchase this valve! Sent from my iPad

Was this review helpful to you?

Q: I installed this product. I ran the test and had ignition. now when unit calls for heat, ignigtor glows, but it get no pilot light gas. Any suggestions?

Asked by Eric 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The voltage going to the gas valve may be bad or it is possible the valve itself is defective.

Was this review helpful to you?
- Nick

Check For Gas at line, you might have to wait until all the air purges from line. If you have any other problem it is more than likely the gas valve!.

Was this review helpful to you?
- Ray

Make certain that the sensor can tell that the heater is glowing. I heard that these wires sometimes get dirty and need to be cleaned carefully with sandpaper. After cleaning try the test again the gas should turn on after a few seconds.

Was this review helpful to you?

Q: I have a non-functioning SV9541M2094 on my furnace. Is the SV9641M4510 valve a direct replacement and updated model of the SV9541M2094? I have heard that the 9541 likes to stop working after 5 years or so. So was wondering if the 9641 is more reliable.

Asked by Red 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The SV9541M2094 is replaced by the SV9641M4510. While we cannot confirm whether this part is more reliable, it is the direct replacement and the only SmartValve that is compatible with the old control.

Was this review helpful to you?

Q: looking for lp conversion kit for this valve

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The LP conversion kit is included in the SV9641M4510 box.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy