Apply to be a TradeMaster!
Main product image of Multi-Tap Transformer used with Mod IV Series 1 actuators
Magnifying glass
Hover image to zoom

Multi-Tap Transformer used with Mod IV Series 1 actuators

Brand:
Honeywell
SKU:
198162AA
Rating:
(0)
Q&A:
(0)
Multi-Tap Transformer used with Mod IV Series 1 actuators
Magnifying glass
Hover image to zoom
198162AA has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
Transformer for Mod IV Series 1 Actuators, 220 VAC Primary - 24V Secondary
Brand:
Honeywell
SKU:198162GA
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v, 208V, 240v
Product Highlight: Temperature Range (F)
0°F - 131°F

Description

Multi-tap transformer used with Mod IV Series 1 actuator Primary voltage 120/208/240 Vac, secondary voltage 24 Vac. Mounts internally - under the cover of the actuator.

Includes:
Transformer, screws, instructions for mounting internally in Modutrol IV Series 1 motors

Specs

Application:

Internal Transformer

Voltage:

120v

208V

240v

Temperature Range (F):

0°F - 131°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm