Apply to be a TradeMaster!
Main product image of Internal Auxiliary Switch Assembly - 1 Switch
Magnifying glass
Hover image to zoom

Internal Auxiliary Switch Assembly - 1 Switch

Brand:
Honeywell
SKU:
220736A
Rating:
(0)
Q&A:
(0)
Internal Auxiliary Switch Assembly - 1 Switch
Magnifying glass
Hover image to zoom
$240.18 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
0°F - 131°F

Description

–
Internal Auxiliary Switch Assembly - 1 Switch

Incudes:One Micro Switch V3 precision switch, which is actuated by adjustable cams inside the motor

Features:
Application Type - Internal Auxiliary Switch Kits
Control Signal - SPDT, On/Off switch
Power Consumption Driving (VA) - 20 VA
Electrical Connections - 15 in (381 mm) Lead Wires
Temperature Range, Ambient (F) - 0 F to 131 F
Temperature Range, Ambient (C) -18 C to +55 C
Auxiliary Switch Ratings AFL-120 Vac - 7.2A
Auxiliary Switch Ratings AFL-240 Vac - 3.6A
Auxiliary Switch Ratings ALR-120 Vac - 43.2A
Auxiliary Switch Ratings ALR-240 Vac - 21.6A
Used With - TRADELINE Modutrol IV Motors

Specs

–
Temperature Range (F):

0°F - 131°F

Control Signal:

SPDT

On/Off Switch

Power Consumption:

20 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy