Apply to be a TradeMaster!
Main product image of Buoy Whole Home Water Controller
Magnifying glass
Hover image to zoom

Buoy Whole Home Water Controller

Brand:
Honeywell
SKU:
BSV-101-WC10-LF
Rating:
(0)
Q&A:
(0)
Buoy Whole Home Water Controller
Magnifying glass
Hover image to zoom
BSV-101-WC10-LF has been discontinued
Discontinued April 8, 2022
This product was discontinued by the manufacturer.

Description

–
By measuring flow rate, applying advanced machine-learning algorithms, and showing these real-time insights in the app, Buoy Whole Home Water Controller helps you take action to help avoid water damage and waste. Get peace of mind and the information you need to make informed decisions about your water.

Features
  • Measures and categorizes all household water usage from a single point, in real time. Single device attaches to home’s main water line and captures all water used inside and outside the home.
  • The app shows water usage and provides shut-off control to help save money and prevent water damage
  • Real-time categorization shows the entire property’s water usage and helps avoid surprise water bills
  • Detects even the smallest water flow and can alert homeowners when there is unusual water activity
  • Automatic, manual, and emergency shutoff work even when there’s no power or Wi-Fi
  • Uses home’s existing WiFi network
  • Device dimensions 13" L x 6" Diameter, weight 9.19 lbs (with battery)
  • Includes removable and rechargeable Lithium-ion battery (one charge lasts about a year; less than 4 hours to recharge)
  • Includes power cord but can operate on battery alone if electrical is not available

Easy and flexible installation
  • Designed for easy, quick, standard installation either vertically or horizontally, inside or outside the home.
  • Standard installation requires no specialized pipe or fixtures
  • Rechargeable battery that lasts about a year

Specs

–
Product Type:

Leak Detector

Type:

Wireless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm