Apply to be a TradeMaster!
Main product image of 1/4" NPT Mount Pressure Switch, Auto Reset, 12" - 60" W.C.
Magnifying glass
Hover image to zoom

1/4" NPT Mount Pressure Switch, Auto Reset, 12" - 60" W.C.

Brand:
Honeywell
SKU:
C6097A1079
Rating:
(0)
Q&A:
(0)
1/4" NPT Mount Pressure Switch, Auto Reset, 12" - 60" W.C.
Magnifying glass
Hover image to zoom
C6097A1079 has been discontinued
Discontinued August 1, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" NPT Mount Pressure Switch, Auto Reset, 12" - 60" W.C.
Brand:
Honeywell
SKU:C6097A3079
(0)
Order by today, receive 1 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Mount
1/4" NPT internal thread
Product Highlight: Switch Action
Break on pressure fall
Product Highlight: Temperature Range (F)
-40°F to 140°F
Product Highlight: Max Pressure
2.4" wc

Description

Overview:

Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:
  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • C6097B models break control circuit at setpoint on pressure rise.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate & adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4" NPT/ flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Ranges: 0.4" to 5" wc, 3" to 21" wc, 12" to 60" wc, or 1-1/2" to 7" psi.
  • Surge orifice.
  • Integral vent limiter on all models.
  • Specs

    Switch Operation:

    Auto Reset

    Switch Action:

    Break on pressure fall

    Pressure Range:

    12" to 60" W.C

    Temperature Range (F):

    -40°F to 140°F

    Max Pressure:

    2.4" wc

    Dimensions (WxHxD):

    2-23/32" x 3-3/16" x 2-23/32"

    Mount:

    1/4" NPT internal thread

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm