Apply to be a TradeMaster!
Main product image of 12" to 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)
Magnifying glass
Hover image to zoom

12" to 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)

Brand:
Honeywell
SKU:
C6097A3038
Rating:
(0)
Q&A:
(0)
12" to 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)
Magnifying glass
Hover image to zoom
$278.69 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
12" W.C MAX PSI
Product Highlight: Switch Action
Break on pressure fall
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1/8" Connection

Description

–
Overview:
Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:
  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • C6097B models break control circuit at setpoint on pressure rise.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate and adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4 in. NPT or flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Ranges: 0.4 to 5 in.wc, 3 to 21 in.wc, 12 to 60 in.wc or 1.5 to 7 psi.
  • Surge orifice.
  • Integral vent limiter on all models.
  • Specs

    –
    Switch Operation:

    Manual Reset

    Switch Action:

    Break on pressure fall

    Pressure Range:

    12" to 60" W.C

    Max Pressure (PSI):

    12" W.C

    Connection Size:

    1/8"

    Connection Type:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy