Shop Limited Time Deals
Main product image of 12" - 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)
Magnifying glass
Hover image to zoom

12" - 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)

Brand:
Honeywell
SKU:
C6097B1002
Rating:
(1)
Q&A:
(0)
12" - 60" W.C Manual Reset, 1/4" NPT Pressure Switch (Additive)
Magnifying glass
Hover image to zoom
C6097B1002 has been discontinued
Discontinued October 16, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
12" to 60" W.C Manual Reset 1/4" NPT Pressure Switch (Breaks NC. to C. on Pressure Rise)
Brand:
Honeywell
SKU:C6097B3002
(1)
Order by 6PM, receive 8 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Switch Action
Break on pressure fall

Description

Overview:
Pressure Switches are safety devices used in positive-pressure or differential-pressure systems to sense gas or air pressure systems.

Features:
  • For use with natural gas, liquid propane (LP) gas, or air.
  • Diaphragm-actuated safety-limit switch.
  • Switch can be wired to turn on alarm.
  • C6097A models break control circuit at setpoint on pressure fall.
  • C6097B models break control circuit at setpoint on pressure rise.
  • Lockout with manual reset and recycle options.
  • Lockout models have external manual reset button.
  • Removable transparent cover protects scaleplate and adjusting knob.
  • Pipe tappings allow selection of positive pressure (air only) or venting connections (NPT mount only).
  • 1/4 in. NPT or flange mount models for direct mounting to Honeywell Integrated Valve Train.
  • Optional switch position indicator lamp available.
  • IP54 enclosure standard.
  • Ranges: 0.4 to 5 in.wc, 3 to 21 in.wc, 12 to 60 in.wc or 1.5 to 7 psi.
  • Surge orifice.
  • Integral vent limiter on all models.
  • Specs

    Switch Operation:

    Manual Reset

    Switch Action:

    Break on pressure fall

    Pressure Range:

    12" to 60" W.C

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again.

    Quick delivery!
    Kimberly
    Missouri
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?