Apply to be a TradeMaster!
Main product image of 40" - 200" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)
Magnifying glass
Hover image to zoom

40" - 200" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)

Brand:
Honeywell
SKU:
C6097B3051
Rating:
(1)
Q&A:
(0)
40" - 200" W.C Manual Reset, 1/4" NPT Pressure Switch (Subtractive)
Magnifying glass
Hover image to zoom
$323.56 each
In Stock
In Stock
Get 14 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
Break on pressure rise

Description

–
Overview:
Pressure Switches are safety devices used in positive-pressure, negative pressure (Air, Flue gas) or differential-pressure systems to sense gas or air pressure systems.

Features:
  • Pressure switch for general gas- and air application
  • Diaphragm-actuated safety-limit switch
  • Switch can be wired to turn on alarm
  • C6097A3 models break control circuit at set point on pressure fall
  • C6097B3 models break control circuit at set point on pressure rise
  • Lockout with manual reset options
  • Lockout models have external manual reset button
  • Additional filter pad for gas/air inlet section
  • Additional cover over screw terminal for safety
  • Removable transparent cover protects scaleplate and adjusting knob
  • Optional switch position indicator lamp available
  • Protection class IP65
  • Ranges: 0.4 to 4 in. wc, 3 to 20 in. wc, 12 to 60 in. wc or 40 to 200 in. wc.
  • Integral 0.2mm vent limiter on all models
  • FM and UL certified

Specs

–
Operating Range (psi):

40" - 200'' W.C

Switch Operation:

Manual Reset

Switch Action:

Break on pressure rise

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have bought this product again.

Installed on CB boiler for gas pressure safety shut down.
The boiler guy #1
Washington
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy