Shop Resideo Sale
Main product image of Minipeeper UV Sensor -40°F (96" LED)
Magnifying glass
Hover image to zoom
Minipeeper UV Sensor -40°F (96" LED)
Magnifying glass
Hover image to zoom
$362.63 each
In Stock
In Stock
Get 13 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
215°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Temperature Range (F)
-40°F to 215°F
Product Highlight: Used With
R7249A Series, R7249B Series, R7849A Series, R7849B Series, R7749B Series, R7259 Series, R7290 Series

Description

–
Includes: 1/2 in. NPT threaded spud connector.

Overview:

Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.

Features:
  • Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection.
  • C7027 mounts on a 1/2 in. sighting pipe by using an integral collar.
  • Detectors can be wired in parallel for difficult sighting applications.
  • C7027 seals against pressures up to 5 psi (34.5kPa) when correctly installed.
  • Allows for blast tube mounting due to compact size.
  • C7044 mounts with a two screw bracket.
  • The C7044 UV sensor tube is enclosed in a stainless steel housing.
  • C7044 has the capability of side or end viewing in flame monitoring applications.

Specs

–
Application:

Gas, Oil or Coal fired burners

Min Temp (F):

-40°F

Max Temp (F):

215°F

Temperature Range (F):

-40°F to 215°F

Used With:

R7249A Series

R7249B Series

R7849A Series

R7849B Series

R7749B Series

R7259 Series

R7290 Series

Lead Wire Length:

96"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)
SKU: R7849A1023
Honeywell

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

yes i would purchase again

payment is easy and shipping is fast
trunkline gas
Johnsonville IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes you are the lowest price!

On Boilers.
Mark
AR
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Right product for a great price.

Found SupplyHouse.com while I was looking for a part for our Make-up air unit. It just so happens SupplyHouse.com had the right part for a fair price. I will be using this company in the future, whenever the need arises.
Johnny V
Madison Heights, MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy again

I use on automotive paint booth burner section. Great part
EE
Nashville Tennessee
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy