
Note: To directly replace this item, please purchase C7027A1023, 136733 and 50723.
Overview:
Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers.
Features:
| Application: | Gas, Oil or Coal fired burners |
|---|---|
| Temperature Range (F): | 0°F to 215°F |
| Min Temp (F): | 0°F |
| Max Temp (F): | 215°F |
| Used With: | R7249A Series R7249B Series R7849A Series R7849B Series R7749B Series R7259 Series R7290 Series |
| Lead Wire Length: | 96" |