Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size)  White Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) White Ceiling Diffuser (A505MS Series)

SKU:
50723
Rating:
(0)
Q&A:
(0)
12" x 12" (Wall Opening Size)  White Ceiling Diffuser (A505MS Series)
Magnifying glass
Hover image to zoom
$113.20 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Size indicates approximate size of wall opening needed.
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-aluminum face construction
  • Cores flush with margin
  • Two-way corner air diffusion
  • Face mount for easy installation
  • For sidewall or ceiling application
  • Multi-shutter or opposed blade dampers
  • Inconspicuous fingertip lever for air volume control
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Diffuser

    Color:

    White

    Material:

    Aluminum

    Application:

    HVAC

    Type:

    2-Way

    Series:

    A505

    Wall Opening (Inches):

    12" x 12"

    Overall Size:

    15" x 15"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Color
    Material
    Application
    Type
    Hart & Cooley
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way
    Supply Diffuser
    White
    Aluminum
    HVAC
    2-Way

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy