Shop Klein Tools Limited Time Promotion
Main product image of 1097 ohm PTC Temperature Sensor w/ 6" insertion (77 F)
Magnifying glass
Hover image to zoom
1097 ohm PTC Temperature Sensor w/ 6" insertion (77 F)
Magnifying glass
Hover image to zoom
$83.79 each
In Stock
In Stock
Get 6 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 250°F
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Electronic temperature sensors used with DDC Systems.

Solid state thermistor element provides accurate sensing of temperature changes.

Excel 10, 50, 80, 100, 500,T775 Series 2000

Specs

–
Application:

Duct Discharge

Sensor Type:

1097 K ohm PTC @ 77 F

Temperature Range (F):

-40°F to 250°F

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quick and easy

Used this product for air temperature. Works great and easy to install!
JMAC
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy