Apply to be a TradeMaster!
Main product image of Solid State Enthalpy Sensor
Magnifying glass
Hover image to zoom

Solid State Enthalpy Sensor

Brand:
Honeywell
SKU:
C7400A2001
Rating:
(4)
Q&A:
(1)
Solid State Enthalpy Sensor
Magnifying glass
Hover image to zoom
$136.04 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Height (Inches)
4.25" Height
Product Highlight: Depth (Inches)
0.81" Depth
Product Highlight: Used With
W7210 Economizers, W7212A Economizers, W7213 Economizers, W7214 Economizers, W7215 Economizers, W7459 Economizers, W7460 Economizers

Description

–
C7400 Solid State Enthalpy Sensor is used with Honeywell economizer logic modules to proportion outdoor and return air dampers in economizer systems.

Features
  • C7400 solid state elements sense enthalpy (temperature and humidity); use two sensors for differential control, maximizing energy savings.
  • Use one sensor in outdoor air for single sensor control; use two sensors, one in return air and one in outdoor air, for differential control.
  • C7400 mount in any position up to 200 ft (61 m) away from Economizer Logic Module.
  • UL94-5V enclosure.

Product Information
  • Application: Enthalpy economizing
  • Application Type:A solid state enthalpy sensor designed to sense temperature and humidity with 5% accuracy
  • Sensor Type: 4-20 mA output
  • Electrical Connections: Two 1/4" quick-connect terminals
  • Mounting: Mounted in any position where it is exposed to freely circulating air

Specs

–
Product Type:

Sensor

Color:

Gray

Operating Temp Range:

-40° to 150°F

Max Ambient Temp (°F):

150°F

Operating Humidity:

11 to 89% RH

Height (Inches):

4.25"

Width:

2.17"

Depth (Inches):

0.81"

Used With:

W7210 Economizers

W7212A Economizers

W7213 Economizers

W7214 Economizers

W7215 Economizers

W7459 Economizers

W7460 Economizers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller
SKU: C7250A1001
Honeywell

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Great service

Just what I needed and just how I like it
DDT
Seattle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again and again

You can not believe how great his part is. If you need one get this one, it is awesome.
HVAC PARTS GETTER
Richmond Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Received updated version

The one in the picture is old version . New updated version is smaller and seems to work much better!
AMXMONDO
Ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met Expectations

I received the sensor within a few days of ordering and it. It was well packaged and seems to have fixed our problem.
jcoakes
N. Haverhill, NH
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: IS THE SENSOR SHIPPED WITH WIRING LEADS?

Asked by John 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, wire leads are not included with the sensor.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy