Apply to be a TradeMaster!
Main product image of Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller
Magnifying glass
Hover image to zoom

Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller

Brand:
Honeywell
SKU:
C7250A1001
Rating:
(0)
Q&A:
(0)
Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller
Magnifying glass
Hover image to zoom
$40.57 each
In Stock
In Stock
Get 46 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-40°F to 257°F
Product Highlight: Color
Gray
Product Highlight: Used With
W7220
Product Highlight: Height
4-1/4"
Product Highlight: Depth (Inches)
0.81" Depth

Description

–
A 20K Temperature Sensor intended for sensing mixed or discharge air in roof top packaged air conditioning equipment.
  • Used with a W7220 Economizer Controller
  • Sensor Type: 20K NTC
  • Electrical Connections: 2-pin header-pin style or 2-pin card edge removable terminal blocks
  • Mounting: Mounted in any position where it is exposed to freely circulating air

Specs

–
Product Type:

Sensor

Temperature Range (F):

-40°F to 257°F

Color:

Gray

Operating Humidity:

11 to 89% RH

Used With:

W7220

Height:

4-1/4"

Width:

2.17"

Depth (Inches):

0.81"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Enthalpy Sensor w/ Sylkbus Communication Protocol
SKU: C7400S1000
Honeywell
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy