Apply to be a TradeMaster!
Main product image of 24 Vac 2 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom

24 Vac 2 pole Definite Purpose Contactor (30 A)

Brand:
Honeywell
SKU:
DP2030A5005
Rating:
(0)
Q&A:
(0)
24 Vac 2 pole Definite Purpose Contactor (30 A)
Magnifying glass
Hover image to zoom
DP2030A5005 has been discontinued
Discontinued November 23, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013
Brand:
Resideo
SKU:DP2030A5013
(3)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24 VAC
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 24 Vac
  • Poles: 2
  • Electrical Connections (main): #10-32 combination head screws and sems screws
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 3.25" high x 3.63" wide x 3.8" deep

Specs

Application:

PowerPro Definite Purpose Contactor

Poles:

2

Amperage:

30

Voltage:

24 VAC

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

24v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm