Apply to be a TradeMaster!
Main product image of 24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013
Magnifying glass
Hover image to zoom

24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013

Brand:
Resideo
SKU:
DP2030A5013
Rating:
(3)
Q&A:
(1)
24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013
Magnifying glass
Hover image to zoom
DP2030A5013 has been discontinued
Discontinued August 4, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Amperage
30 Amps
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
-4°F to 149°F

Description

Contact Electrical Ratings (AFL @ 277, 480, 600 Vac) 30 A @ 240/277 Vac

Overview:
These electromagnetically-operated Definite Purpose Contactors provide switching for starting induction motors.

Features:
  • Meets ARI-780 Standard at started ratings (500,000 cycle mechanical life, 200,000 cycle electrical life and 10,000 cycle recycle life); the most demanding ARI requirement.
  • Silver cadmium oxide contacts provide long life under demanding duty cycles.
  • Low profile design allows for more wiring room.
  • Multiple mounting holes and slots for convenient, interchangeable mounting with most competitive devices.
  • Coil Ratings Voltage: 24 Vac
  • Poles: 2
  • Electrical Connections (main): #10-32 combination head screws and sems screws
  • Contact Connections (coil): 1/4 in. quick-connects
  • Dimensions (in.): 3.25" high x 3.63" wide x 3.8" deep

Specs

Application:

PowerPro Definite Purpose Contactor

Poles:

2

Amperage:

30

Voltage:

24V

Temperature Range (F):

-4°F to 149°F

Coil Ratings:

24v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Poles
Amperage
Voltage
CURRENT ITEM
Product Image of 24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013
24 Vac 2 pole Definite Purpose Contactor (30 A), DP2030A5013
SKU: DP2030A5013
(3)
2
30
24V

You May Also Need

24V General Purpose Relay with DPDT Switching, R8222D1014
SKU: R8222D1014
Resideo

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Died after 18 months

And now see discontinued 2 months after I bought it, guess I know why!
RKR
Boston
21 days ago
Was this review helpful to you?

Excellent replacement AC contact

Fit perfect with new screw down for wires. Worked first time.
Le
Maryland
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good transformer

Works very fine
RUBEN
California
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: will the DP2030A 5013 replace the DP2030A 5012.

Asked by tom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is the direct replacement.

Was this review helpful to you?