Apply to be a TradeMaster!
Main product image of 120 Vac, 60 Hz Gas Ignition Transformer
Magnifying glass
Hover image to zoom

120 Vac, 60 Hz Gas Ignition Transformer

Brand:
Honeywell
SKU:
ET401A1
Rating:
(6)
Q&A:
(0)
120 Vac, 60 Hz Gas Ignition Transformer
Magnifying glass
Hover image to zoom
$184.27 each
In Stock
In Stock
Get 3 Fri, Sep 11
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Height
4-15/32"
Product Highlight: Depth (Inches)
2-9/32" Depth

Description

Features:
  • Used to ignite gas burners in commercial and industrial applications
  • Lightweight
  • Includes single high voltage electrode for gas applications
  • For use with gas pilots with electrode spacings between 0.029" and 0.125"
  • Secondary Peak Voltage: 14Kv rms at 21Khz.
  • Mount in same space used by conventional ignition transformer
  • For use only in interrupted ignition applications r

Specs

Application:

Gas Ignition Transformer

Voltage:

120v

Frequency:

60 Hz

Operating Humidity:

90% RH

Ambient Temperature:

14F to 113F

Height:

4-15/32"

Width:

2-15/16"

Depth (Inches):

2-9/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
CURRENT ITEM
Product Image of 120 Vac, 60 Hz Gas Ignition Transformer
120 Vac, 60 Hz Gas Ignition Transformer
SKU: ET401A1
(6)
120v

You May Also Need

Product Reviews

4.17 out of 6 reviews
83% would recommend this product
4.17
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
17%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I only buy these because there is no alternative

This is the direct replacement for an oem transformer. Whomever thought the stupid spike in the recessed hole would stand up to machine vibrations has been at a desk too long.
jaybird
NH
3 years ago
Was this review helpful to you?

I would buy product again

I used this part to replace the obsolete version. worked perfectly.
Dog Face
Lapeer Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works great

Good deal, works great
Tara
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The product worked very well. A few modifications with mounting screws. No big deal.
Pro rate
Houma, Louisiana
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working But Directions Should be Updated

This is a replacement for an earlier version of a gas ignition transformer and the previous one used a spark plug wire just as you would get from any automotive shop. Well this doesn't have have that type of connector on it, just a small little spike recessed in hole at the top and had no explanation of what type of ignition to use, it was very confusing at first. After looking online at several pictures I found one installed that appeared to also be using a spark plug type of wire but with the end that goes to the transformer cut off and stuck on the spike. At first this worked intermittently and we kept having and ignition failure about every 3rd or 4th light off attempt. I read in a review like these that someone else had that problem and suggested cutting as much of the ignition wire off as possible. I cut about 10 inches off and it has worked great ever since. Took away a star for poor directions.
BobinNC
Charlotte, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replaced old Honeywell transformer

Work great and got rid of Ignition problems
Drdave
Nj
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy