Apply to be a TradeMaster!
Main product image of Notifier 851 Series Intelligent High Temperature Thermal Detector with FlashScan (15-32 VDC)
Magnifying glass
Hover image to zoom

Notifier 851 Series Intelligent High Temperature Thermal Detector with FlashScan (15-32 VDC)

Brand:
Honeywell
SKU:
FST-851H
Rating:
(0)
Q&A:
(0)
Notifier 851 Series Intelligent High Temperature Thermal Detector with FlashScan (15-32 VDC)
Magnifying glass
Hover image to zoom
FST-851H has been discontinued
Discontinued July 26, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Temperature Range (F)
-4°F to 150°F

Description

–
The FST-851H is a High Temperature Thermal Detector for use with ONYX Series panels.

Intelligent (addressable) detectors with point ID capability that enable each detector address to be set with rotary address switches to provide exact detector locations. Our thermal detectors use an innovative thermistor sensing circuit to produce 135°F fixed, rate-of-rise and 190°F high-temperature detection for cost-effective, intelligent property protection.

Features:
  • Thermal smoke detection
  • Analog communications
  • Low standby current
  • Rotary address switches
  • Dual LEDs for 360° visibility
  • Operating Temperature: –4°F to 150°F (–20°C to 66°C)
  • Specs

    –
    Product Type:

    Heat Detector

    Sensor Type:

    Heat

    Temperature Range (F):

    -4°F to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm