The Day Savers – A National Tradesmen Day Contest
Main product image of 500 ft - 20/3 Solid CL2 (PVC) Genesis Cable Thermostat Cable
Magnifying glass
Hover image to zoom

500 ft - 20/3 Solid CL2 (PVC) Genesis Cable Thermostat Cable

SKU:
47024807
Rating:
(28)
Q&A:
(3)
500 ft - 20/3 Solid CL2 (PVC) Genesis Cable Thermostat Cable
Magnifying glass
Hover image to zoom
$97.88 each
In Stock
In Stock
Get 1 Mon, Aug 31
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
500' Length
Product Highlight: Color
Brown Jacket
Product Highlight: Outside Diameter
0.124 OD

Description

Applications: Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions: OK for use with all Power-Limited Circuits except those in Risers and Plenums.
Construction: Copper Conductors, Polypropylene Insulation, Polyvinyl-Chloride Jacket.

Specs

Length (Feet):

500'

Application:

HVAC

Wire Type:

Thermostat Wire

AWG:

20

Features:

PVC Coated

Color:

Brown Jacket

Type:

Solid

Conductors:

3

Outside Diameter:

0.124

Package Type:

Reels

Approvals:

CL2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

Product Reviews

4.86 out of 28 reviews
96% would recommend this product
4.86
out of 28 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
0%
3 star
0%
2 star
0%
1 star
4%
WRITE A REVIEW

Most Liked Positive Review

Very happy with this item and supplier

I own a door service and installation company and use this wire for low voltage garage door controls. I purchased it for two reasons. First, it is on a spool instead of in a box so it it easier to pull without knotting. Second, it has marker numbers printed on the jacket indicating the lenght in feet so I can easily see how much I used on a job and how much is left on the spool. I am using my second spool and have had no problems with this wire. It unrolls well and and holds up much better than the 22 gauge , unjacketed wire commonly used in my industry. The biggest issue is that the rim of the spool gets a little dented in shipping that could cause unspooling issues. That isn't enough for me to reduce the rating. A few seconds straightening the rim and all is good. I plan to order many more of this item.
VS

Most Liked Negative Review

Quality Issues

The cable arrives with its main PVC jacket cracked throughout the entire length of the cable. Will definitely not buy again.
Showing 1-10 of 28 reviews

Excellent quality

T'stat wire and insulation is good quality.
Babybull
NC
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

Great for your smart thermostat.
Mario T.
Lake Zurich, Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and quick delivery of the order

I was in need of a not cmmonly stocked 18/10 Control Wire and I found that SupplyHouse.com indicated that they could source the item, and to my surprise the order arrived at our office within 48 hours. Great Job! Robert P
Bob
Denver Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Good deal
Dean
Dayton,OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, Great service.

Reliable Cable for thermostats.
Jim
Bellingham
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product

Works well
Tools
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great wire

This product is great for HVAC uses.
Rock
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Came as expected

Does what I need.
IQ
Colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would Be this Again

It's wire it works. Price is Great Delivery was Super Fast!
John
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Company

Supply House has all your needs at a great price.
John
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: is this actually a black and red conductor as illustrated? I normally would see a red and white.

Asked by G Heater 11 years ago

Add your answer

* Required Field
-

The jacket is brown and the strands are white and red. see the link https://www.honeywellcable.com/CatalogDocuments/4710.pdf

Was this review helpful to you?

Q: Is this a shielded cable?

Asked by Mike 12 years ago

Add your answer

* Required Field
-

This is standard cable, no shield

Was this review helpful to you?
-

This is NOT shielded cable. It is class 2 thermostat cable.

Was this review helpful to you?

Q: Dose this come on a spool or in a plastic bag?

Asked by Chris HVAC guy 14 years ago

Add your answer

* Required Field
-

Spool. It is good solid conductor wire with a solid jacket. Sent from my iPhone

Was this review helpful to you?
-

mine came on a roll

Was this review helpful to you?
-

It came on a metal spool.

Was this review helpful to you?
-

depending on the length, mine was in a spool.

Was this review helpful to you?
-

Chris, This is sold on a spool.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy