Apply to be a TradeMaster!
Main product image of 250 ft - 18/8 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom

250 ft - 18/8 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable

SKU:
47660312
Rating:
(7)
Q&A:
(0)
250 ft - 18/8 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable
Magnifying glass
Hover image to zoom
$162.78 each
In Stock
In Stock
Get 7 Thu, Aug 20
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
250' Length
Product Highlight: Color
Natural Jacket
Product Highlight: Outside Diameter
0.204 OD

Description

Applications:Wiring of Thermostat Controls, Heating and Air Conditioning Equipment, doorbells, as well as other Low Voltage Applications. Sunlight Resistant except CL2P.
Features: Sequential Footage Markings on Spools. Braided Ripcord.
Code Restrictions:OK for use with all Power-Limited Circuits.
Construction: Copper Conductors, Low Smoke PVC, Low Smoke PVC Jacket.

Specs

Length (Feet):

250'

Application:

HVAC

AWG:

18

Features:

Plenum-Rated

Color:

Natural Jacket

Type:

Solid

Conductors:

8

Outside Diameter:

0.204

Package Type:

Reels

Wire Type:

Thermostat Wire

Approvals:

FT6

C(UL)

CMP

CL2P

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

250 ft - 18/6 Solid CL2P (Plenum) Honeywell Genesis Thermostat Cable
SKU: 47640312
Honeywell Genesis

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

18/3 wire for thermostats

Good product. Just what I needed
Tom
Elgin ill
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Needed more conductors. This solved my problem.
Bucky
Tucson Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great job on giving customer service
Bobby
Louisiana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes would buy again

used repair intercom system
jo
ny,ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes would buy again

rewiring of a intercom system on apt building.
jo
ny,ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This cable worked out great for the hvac control wiring.

The roll was used to run wirings four ac Economizers.
Pbd renovations
NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy to have found this product!

Hard to find 18/2 Plenum SOLID, most of it is either Stranded or non-Plenum, or special order. Plus, this is a 500' reel, as opposed to 1000' reels.
mr. italiano
chicago, il
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy