Shop Resideo Sale
Main product image of Washable Prefilter, 20" x 12.5" for F300, F50 Air Cleaner (Pack of 2)
Magnifying glass
Hover image to zoom

Washable Prefilter, 20" x 12.5" for F300, F50 Air Cleaner (Pack of 2)

SKU:
203372
Rating:
(24)
Q&A:
(2)
Washable Prefilter, 20" x 12.5" for F300, F50 Air Cleaner (Pack of 2)
Magnifying glass
Hover image to zoom
$102.78 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 12-1/2"

Description

–
Please Note: This product comes in a pack of 2.

  • Two pre-filters are needed for Honeywell 20 x 25 air cleaner cells
  • Only one pre-filter is needed for the 20 x 12.5 air cleaner cells
  • Used With: F300, F50

Specs

–
Product Type:

Pre-Filter

Application:

Air Quality

Size:

20" x 12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Media Post Filter for F300E & F50F Air Cleaner, 16x12.5 (2 Pack)
SKU: 50000293-002
Honeywell Home

Product Reviews

4.75 out of 24 reviews
92% would recommend this product
4.75
out of 24 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
4%
3 star
4%
2 star
4%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Better than PRIME. Gave them a try. Impressed.

I have used SupplyHouse a couple times this month for HVAC and hot water heater components. I use A-PRIME and the OEM part number for items that are not locally stocked that need quick turnaround. I was surprised that this website and this company had the same speed and service performance. Website search tool was great. Pricing on the things I ordered were better than A and I got their stuff in 2 days or less. I don't write reviews. I just repeat business with suppliers that deliver with excellence. First few experiences with this firm have exceeded expectations. Keep up the good work.
VS

Most Liked Negative Review

I was not impressed with this filter

First it is not a true 20" x 12". It uses extension clips to complete the span, which means it can fall out of the track when it is being installed. Second on one of the filters the mesh did not reach the frame. I used duct tape to prevent a gap from forming when the blower turned on.
Showing 1-10 of 24 reviews

I would buy this again, if I am in this world that long.

I use them in my Honeywell electrostatic air cleaner on my heat pump system. They are spares so I have not yet used them, but they look good.
One
Kansas City, MO
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was not impressed with this filter

First it is not a true 20" x 12". It uses extension clips to complete the span, which means it can fall out of the track when it is being installed. Second on one of the filters the mesh did not reach the frame. I used duct tape to prevent a gap from forming when the blower turned on.
Not Happy
Fowler, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant buy

Fits my unit perfectly.
Jerry
Mission, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again!

Excellent
Frank
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House had exactly what I needed

I was able to find the product at a good price. Shipping was easy. The prefilter fit perfectly and is doing the job.
Jim
Woodinville, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I needed filters 12.5x19.5 F50E the one I got say F50F Not sure I you carry the correct size or I ordered wrong. I had to remove the bottom track in order to use the ones I received.
Gina
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just What I Needed

SupplyHouse had just the type of filter I needed for my Honeywell Electronic Air Cleaner. Ordering was easy and delivery was fast!
Rick
Winchester, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fits perfect Prefilter 12.5"x20" for F300, F50 Air Cleaner

just like the stock fits the Honeywell F50 fine
ralphrides
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy These Filters Again

I bought these extra filters so I can clean one pair & have them dry by the time I need to take out & clean the dirty ones.
Moose Lady
Glasgow MT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than PRIME. Gave them a try. Impressed.

I have used SupplyHouse a couple times this month for HVAC and hot water heater components. I use A-PRIME and the OEM part number for items that are not locally stocked that need quick turnaround. I was surprised that this website and this company had the same speed and service performance. Website search tool was great. Pricing on the things I ordered were better than A and I got their stuff in 2 days or less. I don't write reviews. I just repeat business with suppliers that deliver with excellence. First few experiences with this firm have exceeded expectations. Keep up the good work.
Engineer with Tools
Cincinnati
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What would the part number or SKU be for a 12.5 x 19.75 washable pre filter for older Honeywell F50E-1141 Electrostatic Air Cleaners be ?

Asked by Steve 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Those are the prefilters for the F50 air cleaners.

Was this review helpful to you?

Q: What size is it? My old one is 12.5 x 19.75.

Asked by Mary 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This prefilter measures 12.5" x 20".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy