Shop Resideo Sale
Main product image of Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack)
Magnifying glass
Hover image to zoom

Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack)

SKU:
50000293-004
Rating:
(51)
Q&A:
(2)
Media Post Filter for F300 & F50 Air Cleaner, 20x12.5 (2 Pack)
Magnifying glass
Hover image to zoom
$71.78 each
In Stock
In Stock
Get 23 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 12-1/2"

Description

–
Pack of 2

High air flow media post-filter for electronic air cleaners, 20" x 12.5"

  • Application: Replacement Part
  • Used With: F300, F50

Specs

–
Product Type:

Post Filter

Application:

Air Quality

Size:

20" x 12-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Prefilter for 16" x 12.5" F50F, F300 Air Cleaner (Pack of 2)
SKU: 203368
Honeywell Home

Product Reviews

4.78 out of 51 reviews
98% would recommend this product
4.78
out of 51 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
6%
3 star
4%
2 star
0%
1 star
2%
WRITE A REVIEW

Most Liked Positive Review

Repeat Customer

The filters work great. Our house is cleaner, much less dust and best of all the filters are reasonably priced! The shipment came so quickly, which was another pleasant surprise. I'm a repeat customer and will continue purchasing form Supply House. On my first purchase, they had a minor shortage on the number of filters in the filter pack, so to show how they understand customer service, they provided the product at the same price per filter as the larger pack.
VS

Most Liked Negative Review

tight fit, Post Filter F300 & F50 Air Cleaner 20x12.5

The lower C channel on the F50 Honeywell unit needs to be mondified to fit these filters. There are 4 bumbs on the channel, screw heads and tabs in slots that prevent the filters from sliding in. Each channel had to be removed and all the bumps drilled out and pounded flat. The rear slide in tabs had to be pounded in more flat so they did not stick out as much and the two front screws removed and flush mount pop rivets inserted instead. it was still a tight fit so the filters had to be gently flexed to fit in. but eventually they went in and sealed. since they are one use filters its ok to flex force them in. FYI
Showing 1-10 of 51 reviews

Works as expected

Seems to be well made and is working great!
Mr Happy
Fowler, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant buy

Fits my unit perfectly
Jerry
Mission, Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Excellent product Good customer service
Tim
Durango
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Great selection & prices FAST service Just what I needed
JB
Wilmette, IL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick to ship

Good price and fast shipping. Will order again.
Van
sherood.OR
3 years ago
Was this review helpful to you?

excellent product, fast shipping

the filter came back in outstanding shape, shipping was faster than expected. would buy again.
wekfi
Cleveland ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good service.
Tim
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This product was the exact replacement part I needed.

The original filters had no mesh on either side of the filter and got stuck when removed tearing the filter. The new filters are working perfect.
Bang
Fort Wayne
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is where I buy all my filters.

Super fast delivery and best prices.
Ernster
Missouri city tx
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Forget the sarcasm--this filter is very effective

This is the required (or recommended) Pre-Filter for my Furnace and Central Air. So, I will be forced to buy it, although there are other NON OEM products that you show. The pre-filters are very effective.
Guess
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What is the thickness of the Honeywell 50000293-004 filter? I realize it is 12.5" x 20" and 2 are required. Are they about 1/4" thick.

Asked by BobM 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Hello Bob, They are 5/16" thick.

Was this review helpful to you?

Q: is the 50000293-004 price for 2 post filters or for 1 post filter it indicates there are 2 in a box?

Asked by Scott 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These filters are only available as a two-pack. If you order a quantity of one at the price indicated, you will receive a pack of two filters.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy