Apply to be a TradeMaster!
Main product image of Replacement Head for V8043A "5000" Series (24V, 50/60 Hz)
Magnifying glass
Hover image to zoom
Replacement Head for V8043A "5000" Series (24V, 50/60 Hz)
Magnifying glass
Hover image to zoom
$112.76 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–
Replacement Head for V8043A "5000" Series (24V, 50/60 Hz)

Specs

–
Position:

Normally Closed

Voltage:

24V

Frequency:

50-60 Hz

Electric Connection:

18" Leads

Max Ambient Temp (°F):

125°F

Used with Valve:

Two-Way

Valve Action:

Spring Return to Close

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I WOULD BUY THIS PRODUCT ANY DAY .

THIS A GREAT HONEYWELL VALVE FOR HEATING AND COOLING. I GOT THE VERY BEST PRICE FROM PEX SUPPLY.COM
RON
COTTAGE GROVE , MN.
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy