Apply to be a TradeMaster!
Main product image of Replacement head for V8043A, (24v, 60 Hz)
Magnifying glass
Hover image to zoom
Replacement head for V8043A, (24v, 60 Hz)
Magnifying glass
Hover image to zoom
$86.67 each
In Stock
In Stock
Get 28 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V8043A Series
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24 Vac, 50/60 Hz Replacement head for V8043A

Specifications
  • Application: Replacement Head for V Series Zone Valve
  • Voltage: 24v
  • Frequency: 50 ,60 Hz
  • Electrical Connections: 18 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: Two Way
  • Used With Valve Action: Spring return to close

Specs

–
Used With:

V8043A Series

Product Type:

Replacement Head

Application:

Replacement Part

Used with Valve:

Two-Way

Valve Action:

Spring Return to Close

Voltage:

24V

Position:

Normally Closed

Max Ambient Temp (°F):

125°F

Wiring:

18" Leads

Hertz:

60

50

Electrical Connection Location:

Manual Lever Side

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Head for V8043E Zone Valves
SKU: 40003916-026
Honeywell Home

Product Reviews

4.73 out of 11 reviews
91% would recommend this product
4.73
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
91%
4 star
0%
3 star
0%
2 star
9%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Exactly what I needed

The web site was very helpful, I received my part when it was promised and the part installed as it should.
VS

Most Liked Negative Review

I have had issues with these not lasting very long.

The price is good but the quality is missing. They don't last very long and I have found the reason that they don't, is related to the mounting screw holes being out of tolerance and binding up the actuator. Supplyhouse.com is great and I brought this to their attention. Save yourself some headache and buy the complete unit with actuator with the sweat valve. toss the valve or use it for a rebuild. The actuator on the complete setup is different and of better quality!! The part # for the entire unit is V8043A1011
Showing 1-10 of 11 reviews

exact match

Motor fit perfect
swifty
saratoga ny
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked with powerhead conversion kit

Had old Honeywell zone valve (prior 1986) that does exist anymore. Used V8043A head with 2-way powerhead conversion kit, 40003918-006. Worked great..solved problem.
JimBo
Denver
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

The replacement part worked perfectly. Delivery was fast so I can get my equipment running without delay.
DYI man
Carmel NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have had issues with these not lasting very long.

The price is good but the quality is missing. They don't last very long and I have found the reason that they don't, is related to the mounting screw holes being out of tolerance and binding up the actuator. Supplyhouse.com is great and I brought this to their attention. Save yourself some headache and buy the complete unit with actuator with the sweat valve. toss the valve or use it for a rebuild. The actuator on the complete setup is different and of better quality!! The part # for the entire unit is V8043A1011
The Swiss Army Knife
Cottonwood Heights, Utah
5 years ago
Was this review helpful to you?

Exact replacement

Easy fix following the included directions. Two screws and two wires.
Clifford
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy this again

product works great
Jesse
sauk rapids mn
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

this product is just what we needed.

Great product and we will be buying many more.
MTS
Sauk Rapids MN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Great replacement for three way valves.
R dog
Indiana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

What I wanted, for the $, on Time

Delivered what I needed, for the price I wanted, in a timely manner.
Kent
Boston, MA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

15 minutes to install! great!
plankster
columbia.ct
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: The Q & A on the catalog page listed this link for the replacement head for zone valve V8043F1051 (w/terminal block, which is what I need.) However Q&A on this page indicates these are two different parts. Could you give some direction or clarification please?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

40003916-048 is the replacement powerhead for V8043F1051 zone valves.

Was this review helpful to you?

Q: Is V8043A the same part as V8043F?

Asked by Chilly Willy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

These are both replacement heads, however, they replace 2 different units.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy