Apply to be a TradeMaster!
Main product image of Replacement Head w/ End Switch for V8043F "5000" Series
Magnifying glass
Hover image to zoom
Replacement Head w/ End Switch for V8043F "5000" Series
Magnifying glass
Hover image to zoom
$131.07 each
In Stock
In Stock
Get 14 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24 Vac, 50/60 Hz Replacement head for V8043F, With End Switch

Specs

–
Voltage:

24V

Position:

Normally Closed

Frequency:

60 Hz

50 Hz

Electrical Connection Location:

Manual Lever Side

Max Ambient Temp (°F):

125°F

Aux Switch Ratings:

4.4 A running @ 120 V

50 VA pilot duty @ 24 V

Valve Action:

Spring Return to Close

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Great service

I was replacing a zone valves actuator to fix a water hammer issue and got my part right away.
Tom2
Corning, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy the powerhead again.

This is used in a hot water boiler heating system. I had no problems switching out the old ones and replacing them with the new parts.
sr
mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Head w/ End Switch for V8043F "5000" Series

Good OEM replacement head for not widely used Honeywell zone valve.
Steve
Northampton
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit, had the head replaced in 60 seconds!

Exact fit....
Vintage Property
Chicago
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

easy, install and as adverticed quiet open and close, cant hear valves open or close, ended problem water hammer
bill
billings montana
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy