Apply to be a TradeMaster!
Main product image of TrueCLEAN Replacement Filter (25" x 20")
Magnifying glass
Hover image to zoom

TrueCLEAN Replacement Filter (25" x 20")

SKU:
FR8000A2520
Rating:
(2)
Q&A:
(0)
TrueCLEAN Replacement Filter (25" x 20")
Magnifying glass
Hover image to zoom
$183.50 each
In Stock
In Stock
Get 8 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
15 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Filter Size
25" x 20"

Description

–
TrueCLEAN Replacement Filter (25" x 20")

Used with FH8000A2520

Specs

–
Application:

Replacement Filter

Static Pressure Drop (in. w.c.):

0.22

Air Flow Capacity (CFM):

2000

Filter Size:

25" x 20"

MERV:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Supply house is a good source of all my filters

The filter is an important part of my furnace and HEPA system.
Anne
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good filter, best price

I regularly buy my filter from supply house. The filter is dependable. I get the best price here.
Anztoy
Denver,co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy