Apply to be a TradeMaster!
Main product image of TrueCLEAN Replacement Filter (16" x 25" Filter)
Magnifying glass
Hover image to zoom

TrueCLEAN Replacement Filter (16" x 25" Filter)

SKU:
FR8000F1625
Rating:
(51)
Q&A:
(1)
TrueCLEAN Replacement Filter (16" x 25" Filter)
Magnifying glass
Hover image to zoom
$183.50 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
16" x 25"
Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: MERV
15 MERV Rating

Description

–
Honeywell Home FR8000F1625 TrueCLEAN Replacement Filter, 16" x 25" is a replacement media cartridge for TrueCLEAN whole-home air cleaners, used to capture airborne particles and support system efficiency.

Key Features:
  • OEM TrueCLEAN replacement filter
  • Nominal size 16" x 25"

Compatibility & Applications:
  • For TrueCLEAN systems that specify FR8000F1625.
  • Whole-home return-air filtration.

Installation & Operation Notes:
  • Replace on the interval recommended for the application.

Maintenance & Troubleshooting:
  • Replace when loaded to maintain airflow and capture efficiency.
  • Verify cabinet model and nominal size before ordering.

Specs

–
Application:

Replacement Filter

Filter Size:

16" x 25"

Air Flow Capacity (CFM):

1600

Static Pressure Drop (in. w.c.):

0.25

MERV:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Water Panel 35 Replacement Humidifier Pad
SKU: 35-APR
Aprilaire

Product Reviews

4.94 out of 51 reviews
98% would recommend this product
4.94
out of 51 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
2%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Hard to Find Honeywell TrueCLEAN Filter

Glad to find a good source for purchasing my Honeywell TrueClean # FR8000F1625 (Hard to find Filter at a fair price).I appreciate the very prompt and accurate order that I received in a very timely manner packaged well for the shipment and received in perfect condition with no damage from the carrier,that is peace of mind when ordering such items that can easily get damaged from rough handling that happens way too often with UPS & FedEx .Highly pleased with the smooth transaction and will buy from you everytime I need the products you offer ,in the future.Very professional service and Thanks......Look forward to doing more business with you in the future.And I will gladly recommend Supply House to others for all their HVAC needs and supplies.
VS

Most Liked Negative Review

I would order again.

I didn't receive an immediate order confirmation and hit send again—received 2 orders and was billed for two. I should have received an immediate "Order Placed."
Showing 1-10 of 51 reviews

One stop shop

Service is fantastic. FAST
Platea
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to work with

I have been buying my filters from supply house since I moved into my townhome. Easy to order online and have never had a delivery or order issue.
Dakota
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad these are kept in stock

This is the only filter manufactured specifically for our TrueCLEAN Air Filtration system. We have yet to find a generic version that fits. Please keep this one in stock!
Rob
OH
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this from you again

these are the filters that we need--and I have found a supplier other than, well, you know that big-name place with the smiley delivery trucks. I'm so pleased that I found you!
Kayaker
Franklin, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Go to furnace filter.

Great service, fast shipping, filter nearly half the cost of the furnace service company.
BP
Washington
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely would buy again

In my furnace.
Nan
Seallle
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast, Friendly Service

Spoke w/very nice lady on phone. She has me signed up to receive sale notices.
Satisfied Customer
Steeleville, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Fits in my furnace.
Ken
Fishers. IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, excellent service with fast delivery!!

This is a hgh end filter that is required for my furnace. It's the exact same filter provided When I get my furnace serviced, But add a cheaper price and at my convenience. So happy to have this option and This supply house available to me.
Loretta
Sammamish, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good company, fast shipping

Fast shipping and delivery on exactly what I ordered.
Clay
Kennewick wa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is rthe width of filter

Asked by alan 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Approx. 3.5" it is made for specific Honeywell air cleaners only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy