Shop Resideo Sale
Main product image of TrueCLEAN Replacement Filter (20" x 25")
Magnifying glass
Hover image to zoom

TrueCLEAN Replacement Filter (20" x 25")

SKU:
FR8000F2025
Rating:
(58)
Q&A:
(0)
TrueCLEAN Replacement Filter (20" x 25")
Magnifying glass
Hover image to zoom
$183.50 each
In Stock
In Stock
Get 16 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
15 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Filter Size
20" x 25"

Description

–
Honeywell Home FR8000F2025 TrueCLEAN Replacement Filter, 20" x 25" is a genuine replacement media cartridge for TrueCLEAN whole-home air cleaners, used to capture airborne particles and support HVAC efficiency.

Key Features:
  • OEM TrueCLEAN replacement filter
  • Nominal size 20" x 25"

Compatibility & Applications:
  • For TrueCLEAN systems that specify FR8000F2025.
  • Whole-home return-air filtration.

Installation & Operation Notes:
  • Install with airflow arrow oriented correctly, following cabinet instructions.
  • Replace on the interval recommended for the application.

Maintenance & Troubleshooting:
  • Replace when loaded to maintain airflow and capture performance.
  • Verify cabinet model and nominal size before ordering.

Specs

–
Application:

Replacement Filter

Static Pressure Drop (in. w.c.):

0.25

Air Flow Capacity (CFM):

2000

Filter Size:

20" x 25"

MERV:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

4.78 out of 58 reviews
98% would recommend this product
4.78
out of 58 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
10%
3 star
3%
2 star
2%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

What a great deal!

I got a new AC and heating system a year and a half ago, only to discover that the filters couldn't be bought in local hardware or grocery stores, and that they cost quite a bit when the AC company furnished them. It occurred to me to look online and see if I could buy them myself. I found Supply House right away, put in the product number, found the filters, and ordered two for about what I would have paid for one from the AC company. They arrived promptly, well packaged and in perfect shape. I am a lifelong customer now, and will order 2 or 4 filters either every fall or every other one, depending on whether I order 2 or 4 at a time. I would highly recommend this product and this company!
VS

Most Liked Negative Review

Does it's job but suffers from built-in Obsolescence

This product does its job effectively but it is unnecessarily, ridiculously expensive and short-lived. It would be so much better to design a filter that can be cleaned and re-used. The electrostatic filters with charcoal filters that I had on old Honeywell air cleaner could be put in the dishwasher and used time and again. The TrueClean filters are like expensive razor blades - Honeywell sells you the razor (air cleaner) cheap enough but they really make their money on the blades (filters). As a consumer, and as someone who is ecologically minded, I really am disgusted with how a short product life is designed into these filters. Unfortunately you don't have any other choice to buy the filter (blade) that fits the unit.
Showing 1-10 of 58 reviews

Easy to order

Easy to order and arrived on time.
Dmae
MN
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits our filter

Price feels too high, but fits great. Would prefer a lower price
Susan
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Ac filter
Al
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast dependable service

Supply House is my preferred filter supplier. Fair prices very fast reliable delivery !
HVAC Dude
IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the trick

Gets the job done. We change our filter once a year and this is what we have used since installing our furnace. Not sure why they are so expensive but they fit and do the job.
savvy shopper
Portland OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Many years of satisfied service.

Product is a factory specified filter. I have always purchased from Supply House.
Old Dude
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Furnace Fliters

Best prices in town with fast delivery!!! Thanks!!!
Big Filters
IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell TrueCLEAN 20x25 whole-house filter

Very good product. Performance-wise, it deserves five-stars. Pricing considerations takes the product down to one-star. Averaging the two extremes, it gets a three star rating. We are lucky to extend its life beyond 10 months, necessitating a new replacement as the static pressure of the system starts becoming a problem. When I bought this system about 9 years ago, it met the needs for our home but the filter's price was WAY more affordable. It has become progressively more expensive and year after year, the price increases noticeably.
Armadillo1982
League City, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I do buy these filters again and again

Can't beat the price. They always arrive quickly and in perfect condition.
Denise
Chicago Metro area
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Exactly what I needed for my furnace. Fits perfectly and got here amazingly fast.
Sabo34
Indianapolis
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy