Apply to be a TradeMaster!
Main product image of Hydronic Six Zone Switching Relay
Magnifying glass
Hover image to zoom
Hydronic Six Zone Switching Relay
Magnifying glass
Hover image to zoom
$340.23 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
6
Product Highlight: Voltage
120v

Description

–
Zoning is an ideal way to help your customers maximize comfort while enjoying energy savings, but zoning for homes with a central boiler has been time consuming — until now. Honeywell’s Hydronic Zoning Panels feature simplified setup and reduced wiring for quick installation. You’ll be able to offer your hydronic customers the many benefits of zoning easier than ever before.

Features:
  • Application Flexibility
    • Compatible with most thermostats, including power-stealing and electromechanical models
    • C-terminal available for every thermostat connection

  • Easy Access
    • Status Panel: The LED panel is visible and functional whether the cover is on or off, saving troubleshooting time
    • Hinged Door: The quarter-turn access and hinge-off front cover provide both safety and quick access

  • Installation Ease
    • Familiar Set-up: Includes the same board layout and matching functionality as the industry standard, so no additional training is needed
    • Flexible Mounting: The gravity centered hang hole speeds mounting, and the included DIN rail mounting system offers an additional option
    • Color-coded Wiring: Easy-to-understand labels coded to wire colors increase installation speed and decrease the risk of errors
    • Simple Layout Cover: The covered control board reduces visual clutter and provides a surface for clear, plain language labeling

  • Backed By Honeywell: Proven history of reliable performance and product support
  • 5-Year Warranty


Includes:
  • (1) 6 amp Pump fuse
  • (1) 24V 40 VA transformer

Specs

–
Application:

Zoning

Number of Zones:

6

Hertz:

60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

HPSR RESIDEO circulator control

Have 4 zones and was easy to wire from grounding connection to room for big hands. Even with cover of you can still see the indicator lights. Cover goes on easy.
MB
CT
5 years ago
Was this review helpful to you?

Flawless Integration

I purchased this product because of the Honeywell reliability and my old Argo went out I have 3 zone radiant and 2 zone floor heat. Turns boiler right on after zone valves open circulation pumps start right away no clicking sounds of relays flawless. And the easy to read front led cover makes it easier to tell which floor is calling or not.
TJ
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy