Apply to be a TradeMaster!
Main product image of Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom

Electric Heater Relay w/ SPST Switching

SKU:
R841C1227
Rating:
(13)
Q&A:
(2)
Electric Heater Relay w/ SPST Switching
Magnifying glass
Hover image to zoom
$125.29 each
In Stock
In Stock
Get 19 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-20°F to 150°F

Description

–
Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features
  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.

Specs

–
Type:

SPST

Temperature Range (F):

-20°F to 150°F

Hertz:

60

Switch:

SPST

Application:

Electric Heating

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Hertz
Application
CURRENT ITEM
SPST
60
Electric Heating
Electric Heat Relay (240VAC)
SKU: 24A01G-3
SPST
60
Electric Heating

You May Also Need

Product Reviews

4.77 out of 13 reviews
100% would recommend this product
4.77
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
8%
3 star
8%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Good for new or old work

Since most programmable thermostats are powered by 24 volts, and many electric heaters (EBB or wall heaters) are 240 volts, such a relay allows the user to combine the two. Installer needs to be able to read schematics and determine which one is appropriate for the desired use, since there are several possible applications for this relay. I have bought two of these during the past 10 years, and they've both been flawless.
VS

Most Liked Negative Review

I hope I don't have to replace for quite awhile

I purchased 2 of these electric heat relays approximately 5 years ago to replace the original relays that lasted nearly 40 years, now 1 of the 2 relays has failed and isn't shutting off the power to the baseboard heating units. I purchased 2 relays recently and used 1 to correct the problem, the 2nd one is a backup in case the other relay fails in the near future. I would like to think the relays should last considerably longer than the one that failed. Time will tell. The positive out of this is Supply House is great to deal with and stocks a lot of items to get them to their customers very quickly.
Showing 1-10 of 13 reviews

Great supply house

Can't beat the price or the fast shipping.
Dangeruss
Pennsylvania
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope I don't have to replace for quite awhile

I purchased 2 of these electric heat relays approximately 5 years ago to replace the original relays that lasted nearly 40 years, now 1 of the 2 relays has failed and isn't shutting off the power to the baseboard heating units. I purchased 2 relays recently and used 1 to correct the problem, the 2nd one is a backup in case the other relay fails in the near future. I would like to think the relays should last considerably longer than the one that failed. Time will tell. The positive out of this is Supply House is great to deal with and stocks a lot of items to get them to their customers very quickly.
Electric heat
Scranton pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to turn heat back on.

Got the heat back on, that's all I care about.
Mike p
Northeast Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent products, works perfectly

used for an electric baseboard heater, operates perfectly with no problems at all, very easy to install.
Ken
Sedona az
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Used on my three 1000 watt baseboard heaters works great And the shipping was very fast Thank You
Moose
Luck Wi
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will by this relay again

Electric heating
john
edison nj
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like it should

This is used to control the baseboard heaters in my basement with a low voltage thermostat. Not for the inexperienced person to install.
Rbergl
MpLS. MN
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great website

Great product, great price and great delivery time.
Chuck
Yorktown, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best price,quick shipping

I ordered this for my home, I couldn't find one cheaper anywhere, It was name brand, It was shipped the same day and I received it quick, I would recommend this company to anyone.
tryan
Turbotville, PA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service and product

Exact replacement!
chrstmar
Chautauqua, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this a direct replacement of HONEYWELL R841C1078 Electric Heater Relay W. SPST Switching ELECTRIC HEATING RELAY

Asked by AL 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes that is the current replacement.

Was this review helpful to you?

Q: I'd like to install this product with a WiFi Thermostat can you recommend one. I am installing it using a Cadet CS 202 and Cadet CS 102 Heaters

Asked by Pat 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

any of the Honeywell WIFI enabled stats are a good choice

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy