Shop Resideo Sale
Main product image of 8" Retrofit Round Damper
Magnifying glass
Hover image to zoom

8" Retrofit Round Damper

SKU:
RRD8
Rating:
(12)
Q&A:
(0)
8" Retrofit Round Damper
Magnifying glass
Hover image to zoom
$193.66 each
In Stock
In Stock
Get 4 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Shape
Round
Product Highlight: Voltage
24V

Description

–
Product Overview:
  • The RRD is a round damper that is easily inserted into rigid round ducts for retrofit zoning in forced air heating and cooling systems. It is available in four sizes for use in 5 in., 6 in., 7 in., and 8 in. ducts. The damper is used with Honeywell HZ221, HZ311, HZ322, HZ432 and similar zone control systems. The power open, power closed actuator draws 2.5 VA allowing multiple dampers per zone, but delivers high torque for reliable operation.

Product Features:
  • Easy slide-in installation
  • 2.5 VA allows for many dampers on one zone
  • Available in 4 sizes to fit most rigid round branch ducts
  • Quiet, long life motor automatically shuts itself off in full open and closed positions
  • Gaskets around blade and under motor housing for low internal leakage and very low external leakage
  • Range stops with easy adjustment from top of motor
  • Easy to see and reliable mechanical blade position indicator
  • Easy to hook up with conventional thermostat wire
  • Simple manual blade positioning with push button gear release

Product Specifications:
  • Description: Retrofit Round Damper
  • Application: Zone Damper
  • Shape: Round
  • Motor Mount: Direct connection to damper shaft
  • Motor Type: Power open/Power close
  • Motor Timing: 90 seconds
  • Wires to Motor: 3
  • Other Motor Information: Range stops
  • Voltage: 24V
  • Size (in.): 8 in.

Specs

–
Size:

8"

Application:

Air Quality

Voltage:

24V

Motor:

Power Open

Power Close

Motor Mount:

Direct Connection to Damper Shaft

Motor Timing:

90 Seconds

Shape:

Round

Wires to Motor:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Application
Voltage
Shape
CURRENT ITEM
Product Image of 8" Retrofit Round Damper
8" Retrofit Round Damper
SKU: RRD8
(12)
8"
Air Quality
24V
Round
8"
Air Quality
24V
Round

Product Reviews

4.17 out of 12 reviews
75% would recommend this product
4.17
out of 12 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
58%
4 star
17%
3 star
17%
2 star
0%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Good replacement for existing retrofit damper

This is a good replacement for an existing Honeywell RRD -- they all will eventually fail within 1-5 years. The motors are mediocre, but improving. If you are installing new I would steer well away from RRD dampers and use The Honeywell truzone like the ARD6TZ... they are rigid vents and will have less friction during damper use -- lasting much longer than these RRDs.
VS

Most Liked Negative Review

Nearly all defective after 3 years

We have seen an almost universal failure rate of these dampers within 3 years. When opening one of the defective units, the gears in the motor are plastic and were worn out. The installation was done correctly without any rubbing or interruption, so there is no reason that the units should go bad within 3 years. This is a total piece of junk.
Showing 1-10 of 12 reviews

They have been working for years

I just added two zones. I have about 15 of these dampers and they all seem to be working fine after about 6 years.
Warren
Ann Arbor, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Worked great. Fast shipping
Dav
Michigan
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this damper againI

I added another heat run in my basement and it for a zone damper.
zoner
Rio wi.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived on time

I have always had good luck with Supply House and there products, however in this order of 8 dampers 4 of them were used. They were missing screws and had been previously been installed somewhere else. they did work after being installed.
Merchant response
6 years ago
I'm sorry that you received items that were used. We do not sell used or refurbished items so I apologize that you received anything in that condition. Please call us at 888-757-4774 should you ever suspect that an item you received was used and we will work on making sure you have a new unit/part.
Scott R.
Albany, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

We purchased these dampers to be paired with a Honeywell zoning panel to zone our existing finished walkout basement from our upstairs. The dampers work great to maintain a nice warm temperature downstairs without the upstairs being a sauna.
Collin
Roscoe, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as promised

Makes zoning easy
J.C
Lee's Summit
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for existing retrofit damper

This is a good replacement for an existing Honeywell RRD -- they all will eventually fail within 1-5 years. The motors are mediocre, but improving. If you are installing new I would steer well away from RRD dampers and use The Honeywell truzone like the ARD6TZ... they are rigid vents and will have less friction during damper use -- lasting much longer than these RRDs.
Christopher
Powell, OH
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good tight sealing damper

We had an 8" x 10" rectangular damper in a supply air run to an air-flow sensitive zone that just could not prevent a small amount of bypass air around the damper and would whistle if it was closed. Installing this 8" damper in the branch run solved the problem. Its rubber seal made for a tight air seal without any noise or whistle.
Geo Jeff
Columbus, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell round damper

This devise used in duct work to help regulate multi zone heating and air. They work well, but since they open and close many times per day...often per hour, they wear out in 2 to 5 years. If you have a number installed..could be from half a dozen to 12+. at @$100 each the homeowner will find themselves facing a hefty bill every few years. Local distributor, Supply House service and delivery is superb!
Carl
SE PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They work, but for how long?

They install easily, are made of solid materials except for the motors themselves. The motors are plastic and when operating you can tell they have cheap plastic internal parts. Supposedly they'll last up to 100,000 cycles, hopefully that's true. The ones I received were different than what is pictured. They've updated the black motors to a light gray model.
Dave
Newport, KY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy