Apply to be a TradeMaster!
Main product image of High Capacity Thermostatic Radiator Actuator with Remote Sensor (16ft Capillary)
Magnifying glass
Hover image to zoom

High Capacity Thermostatic Radiator Actuator with Remote Sensor (16ft Capillary)

SKU:
T104B1046
Rating:
(1)
Q&A:
(0)
High Capacity Thermostatic Radiator Actuator with Remote Sensor (16ft Capillary)
Magnifying glass
Hover image to zoom
$175.27 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V110 Series
Product Highlight: Mount
Wall
Product Highlight: Diameter (Inches)
1-19/32" Diameter
Product Highlight: Temperature Range (F)
48°F - 79°F

Description

–
Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Product Features:
  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • Meet ASHRAE Standard 102-1989.
  • 40 mm collar diameter.


Product Specifications:
  • Description: High Capacity Thermostatic Radiator Actuator with remote sensor, 16ft capillary and 1 19/32 in. collar diameter
  • Application Type : Controller with combined remote setpoint and sensor mounted on a wall. Setpoint/sensor connect with a capillary tube to an actuator, which mounts on the valve body. For V110 valves.
  • Application: High Capacity Thermostatic Radiator Actuator
  • Used with Valve: V110
  • Sensor (Integral or Remote):Remote
  • Setpoint (Integral or Remote):Remote
  • Capillary Length (ft):16 ft
  • Temperature Range (F):48 to 79F
  • Collar Diameter (in.): 1-19/32 in.

Specs

–
Application:

Accessory

Used With:

V110 Series

Mount:

Wall

Sensor Type:

Remote

Setpoint:

Remote

Diameter (Inches):

1-19/32"

Temperature Range (F):

48°F - 79°F

Capillary Length:

16 ft.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Sensor Type
Capillary Length
CURRENT ITEM
Product Image of High Capacity Thermostatic Radiator Actuator with Remote Sensor (16ft Capillary)
High Capacity Thermostatic Radiator Actuator with Remote Sensor (16ft Capillary)
SKU: T104B1046
(1)
Remote
16 ft.
Built-In
26'

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great tool to tame over-enthusiastic steam radiators.

Installed one of these on each of the 4 cast iron steam radiators in my 95-year-old apartment. Now my place is just the right temperature all the time. Not only that, the *individual rooms* are all different comfortable temperatures. The dial isn't super precise, and a bit dependent on outside temp, but a little turn is all that's needed to reset.
Xaq
DC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy