Apply to be a TradeMaster!
Main product image of Thera-4 Universal Thermostat Radiator Actuator w/ Internal Sensor & Danfoss RA Connection Adapter
Magnifying glass
Hover image to zoom

Thera-4 Universal Thermostat Radiator Actuator w/ Internal Sensor & Danfoss RA Connection Adapter

SKU:
T2040NA
Rating:
(2)
Q&A:
(0)
Thera-4 Universal Thermostat Radiator Actuator w/ Internal Sensor & Danfoss RA Connection Adapter
Magnifying glass
Hover image to zoom
T2040NA has been discontinued
Discontinued March 23, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Thermostatic Head for Danfoss RA Valves
SKU:T3019DAW0NA
(0)
Order by 6PM, receive 94 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Temperature Range (F)
43°F - 82°F

Description

–
Overview:

A Radiator Thermostat is installed onto a Thermostatic Radiator Valve Body (TRV body). The combination of both, the Thermostatic Radiator Valve (TRV), controls the room temperature by adjusting the flow of hot water through a radiator.

Features
  • TRVs are installed in water-based heating systems on the supply or, less commonly on the return connection of radiators.
  • Honeywell radiator thermostats with Honeywell (HW) M30x1.5 connection are suitable for all TRV body and radiator inserts with M30x1.5 connection and 11.5mm closing dimension.
  • Radiator Thermostats of this type with snapring (DA) type connection are suitable for TRV bodies and valve inserts with Danfoss (RA) type compatible snap connection. Includes Danfoss Adaptor in box
  • M30 x 1.5 connection
  • Equipped with liquid sensor
  • Modern ergonomic design
  • Compact size
  • Easy to clean
  • Easy to equip with range stoppers

Specs

–
Application:

Accessory

Hot Water

Sensor Type:

Built-In

Material:

Plastic

Temperature Range (F):

43°F - 82°F

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

Works great and heat is pumping
none
New York, Ny
6 years ago
Was this review helpful to you?

i would buy this product again

easy to install, too bad it didn't come with the valve as aunit
JT
Jessup,pa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?