Apply to be a TradeMaster!
Main product image of Thermostatic Head for Danfoss RA Valves
Magnifying glass
Hover image to zoom
Thermostatic Head for Danfoss RA Valves
Magnifying glass
Hover image to zoom
$37.61 each
In Stock
In Stock
Get 95 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
34°F - 82°F
Product Highlight: Material
Plastic

Description

–
Product Features
  • Premium quality, liquid-filled, German-made sensor with high setting force and minimum hysteresis
  • Closed handle preventing dust accumulation
  • Handle made of non-yellowing ASA plastic for permanent good appearance
  • Internal structural ring from high-strength plastic for long durability
  • Highest-class Control Accuracy per amended EN215
  • TELL "I -class" energy efficiency certified according TELL labeling scheme
  • Compact size to fit most installations even with limited space available
  • Modern, stylish, easy to clean design
  • Easy to operate with ergonomic torque to turn the head to desired setting
  • Temperature range limitation by accessory range locks
  • Frost protection setting
  • A high-stroke variant enabling higher 2K p-band flows and proportional regulation with small p-band
  • Standard M30 x 1.5 connection to the valve body according to EN 215
  • Variants with connection for Danfoss RA and Macon/MMA valves
  • Variants with remote sensor on a 6.6 ft (2 m) capillary
  • Compatible with all MNG, Braukmann, Honeywell and Honeywell Home thermostatic valves with M30x1,5 connection produced by Resideo and its predecessors since 1974
Product Specifications
  • Controlled Media: Domestic Hot Water
  • Scale Markings0 - *, 1 to 5
  • Manual Operation Type: Dial setting
  • Connection Type: Snap
  • Approvals and Standards: EN 215, Keymark, TELL A
  • Color: White
  • Set point Temperature (Max): 82 °F, 28 °C
  • Set point Temperature (Min): 34 °F, 1 °C
  • Shipping and Storage Temperature (Min): -4 °F, -20 °C
  • Product Height: 3.07", 48 mm
  • Compatible With: Braukmann thermostatic valves with M30x1,5 connection, MNG thermostatic valves with M30x1,5 connection, Honeywell thermostatic valves with M30x1,5 connection, Honeywell Home thermostatic valves with M30x1,5 connection
  • For Use With: V2000 Radiator Valves, V100 Radiator Valves, Danfoss RA2000 valves

Specs

–
Product Type:

Head

Temperature Range (F):

34°F - 82°F

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy