Apply to be a TradeMaster!
Main product image of Mercury Free T827, Heat Only, Vertical Thermostat, T827K1009
Magnifying glass
Hover image to zoom

Mercury Free T827, Heat Only, Vertical Thermostat, T827K1009

SKU:
T827K1009
Rating:
(10)
Q&A:
(0)
Mercury Free T827, Heat Only, Vertical Thermostat, T827K1009
Magnifying glass
Hover image to zoom
$46.26 each
In Stock
In Stock
Get 95 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
750mV
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Power Method
Battery
Product Highlight: Temperature Range (F)
45°F - 95°F

Description

–
Features
  • Integrated thermometer and temperature setting scale.
  • Percise Snap-action switch.
  • Mount directly on wall or outlet box.
  • Includes dealer logo pocket.

Specs

–
Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Power Method:

Battery

Temperature Range (F):

45°F - 95°F

Voltage:

750mV

Amperage:

0.1

Wattage:

1.2 to 2.4

Wiring:

R

W

Color:

Premier White

Height:

4-3/4"

Width:

2-7/8"

Depth (Inches):

1-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Programmability
User Interface
Mount
Voltage
CURRENT ITEM
Product Image of Mercury Free T827, Heat Only, Vertical Thermostat, T827K1009
Mercury Free T827, Heat Only, Vertical Thermostat, T827K1009
SKU: T827K1009
(10)
Heat Only
Non-Programmable
Mechanical
Vertical
750mV
Heat Only
Non-Programmable
Mechanical
Vertical
Low voltage
24V
Heat Only
Non-Programmable
Mechanical
Vertical
24V
Low voltage
Heat Only
Non-Programmable
Mechanical
Vertical
24V

Product Reviews

4.6 out of 10 reviews
90% would recommend this product
4.6
out of 10 Reviews
90% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
0%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

This item works great.

I have a 40 year old RV furnace that has been in two vw buses, now is in my home built camper on my old chevy truck. Hard to find parts for, but this turned out to be ideal and works like a champ. The original was a mercury filled bubble garavity/ with a spring balance to control my heater output. This works great. Simple to install and is very reliable.
VS

Most Liked Negative Review

Problems. Avoid like the plague...

After a yesr or so, contacts lose connectivity... Terrible customer service at Honeywell. They "stone wall". Show no interest in solving the engineering problem...
Showing 1-10 of 10 reviews

I would buy this again.

Use it in our ice fishing shack for our Empire furnace DV 215. Works very well.
ALP
Benton, Me
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The item fit perfectly and works great
Xxx
Xxx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Job!

I was looking everywhere for a thermostat to control my gas stove/fireplace that works on a thermocouple only. Your company filled the bill. Thanks so much. Peter Duffy
Let Duffy Do It!
Georgetown Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact replacement, customer loves it

Used this to replace one that failed. Exact!!!
Rudy
Gordonsville, Va.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

I received an exact replacement of an older thermostat. It was easy to find on the web site and it was promptly shipped. I would order again from this company.
Notanhvacexpert
Wyoming
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Theremostat

The product was exactly what I needed. However, it proved that the one it was replacing wasn't bad. Apparently there is something on the heater itself that is not performing.
Hawkeye
Jackson, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent thermostat for greenhouse

Works great. Easy to install.
Grog
Raleigh, nc
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This item works great.

I have a 40 year old RV furnace that has been in two vw buses, now is in my home built camper on my old chevy truck. Hard to find parts for, but this turned out to be ideal and works like a champ. The original was a mercury filled bubble garavity/ with a spring balance to control my heater output. This works great. Simple to install and is very reliable.
Panfisher
Southweastern Michigan
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problems. Avoid like the plague...

After a yesr or so, contacts lose connectivity... Terrible customer service at Honeywell. They "stone wall". Show no interest in solving the engineering problem...
Lee
Santa Barbara
12 years ago
Was this review helpful to you?

easy to install and fits the use

this thermostat is easy to install and works great and is reasonably priced and although inexpensive does not look cheap.
Tommy(The propane guy)
Newry , Maine
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy