Apply to be a TradeMaster!
Main product image of Single-Stage Snap-Action Low voltage room thermostat (with wall mount)
Magnifying glass
Hover image to zoom

Single-Stage Snap-Action Low voltage room thermostat (with wall mount)

SKU:
1C20-101
Rating:
(12)
Q&A:
(1)
Single-Stage Snap-Action Low voltage room thermostat (with wall mount)
Magnifying glass
Hover image to zoom
$15.35 each
In Stock
In Stock
Get 692 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
Low voltage, 24V
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical
Product Highlight: Amperage
1.2 Amps
Product Highlight: Temperature Range (F)
50°F - 90°F

Description

–
* Includes F61-2499 wall mounting plate to cover marks left by previous thermostat
  • Single Stage (1H/0C) Setpoint Thermostat

  • 24 Volts

  • Snap-Action

  • Lowest Setting Has "Off" Position, System Switch-(Heat Only)

  • Profile-Vertical Rounded, Range 50-90° F.

  • Mercury Free

Specs

–
Amperage:

1.2

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Temperature Range (F):

50°F - 90°F

Voltage:

Low voltage

24V

Wattage:

3.6 to 36

Wiring:

R

W

Color:

White

Height:

3-3/4"

Width:

2-7/8"

Depth (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical
Heat Only
1 Heat
Non-Programmable
Mechanical
Vertical

You May Also Need

Electric Heat Sequencer, 2 Switches. On Timings, 1-20 Sec. Off Timings, 40-110 Sec.
SKU: 24A34-3
White Rodgers

Product Reviews

4.83 out of 12 reviews
100% would recommend this product
4.83
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Fits the bill.

It works for my pellet stove. Not as exact as the digital used previously and no illumination of course. Price was right!
John
Hurley, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service is always great!

Great product for what I needed
Mick
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Single stage thermostat

The thermostat works 💪great with my gas log fire place.
Don
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect control for wood and oil boiler tandem system.

This thermostat turns on the hx circulator in the garage so the heated water from the bioheat indoor boiler can also heat the dhw and radiators in house.
Jim e
Western MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, (Better than all other online sites.)

This thermostat works and looks great.I used for hydronic baseboard (heat only) 2- wire application. I really like it comes with wall plate to cover any under paint that previous paint would not cover because other thermostat was bigger.
Honest ABE
East Newark
6 years ago
Was this review helpful to you?

I would buy this product again.

For radiant heat only this product is fine.
Radiant heat guy
Apollo, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looked all over for this and found it!

We couldn't find this thermostat no matter where we looked. By chance came across it while looking for something else.
Faiths mom
Centereach NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for the heater I ordered

This thermostat was listed in the installation manual and works perfect for this heater I really like the fact you can change the anticipator
Karl
Silex Mo
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great T'Stat for the $'s

Simple action and easy to wire and install. A great value.
Marty
Hough's Neck, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This thermostat performs just like it is designed to,and is doing the job I purchased it for.
Vic
Utah
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do you sell the cover only?

Asked by Richard 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No we do not, the cover is not available separately.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy