| Application: | Hydronic Heating |
|---|---|
| Programmability: | Non-Programmable |
| Stages: | 1 Heat |
| User Interface: | Push Button |
| Mount: | Vertical |
| Power Method: | Battery |
| Voltage: | 24V |
| Operating Temp Range: | 32° to 122°F |
| Operating Humidity: | 0% to 95% (non-condensing) |
| Wiring: | W R |
| Color: | White |