| Application: | Hydronic Heating |
|---|---|
| Stages: | 1 Heat |
| Programmability: | 7 Day Programmable |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Large Display |
| Power Method: | Battery |
| Voltage: | 240v 24V 120v |
| Wiring: | W R |
| Wireless: | No |
| Humidity Control: | No |
No, it does not have terminals to accept a floor sensor.
DIP switch on the rear of the face. http://s3.supplyhouse.com/product_files/Honeywell-Aube-TH140-28-01-B-User-Guide.pdf
The thermostat is 4.9 x 3.8 x 1 in. It would be compatible with any single stage heating/single stage cooling forced air system.