Apply to be a TradeMaster!
Main product image of BAYFTFR14M 14.5" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom
BAYFTFR14M 14.5" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom
$56.27 each
In Stock
In Stock
Get 4 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14-1/2" x 27" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
Note: The Actual Dimensions of this filter are: 14.3" x 26.2"

The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Features
  • Higher efficiency than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specs

–
Product Type:

Return Grille Filter

Size:

14-1/2" x 27" x 5"

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy