Apply to be a TradeMaster!
Main product image of BAYFTFR21M 21" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom

BAYFTFR21M 21" x 27" x 5" Air Filter (MERV 10)

SKU:
TRN2127T1
Rating:
(1)
Q&A:
(0)
BAYFTFR21M 21" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom
$64.21 each
In Stock
In Stock
Get 2 Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
21" x 27" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
Note: The Actual Dimensions of this filter are: 20.8" x 26.2"

The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Features
  • Higher efficiency than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specs

–
Product Type:

Return Grille Filter

Size:

21" x 27" x 5"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Honeywell filters are the best...

Yep Honeywell HVAC filters are the best money can buy, that is why Trane, the MOST RELIABLE HVAC Mfr in the US recommends using Honeywell filters. :-)
HVAC Whisperer
Newbury Park CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy