Apply to be a TradeMaster!
Main product image of BAYFTFR17M 17.5" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom

BAYFTFR17M 17.5" x 27" x 5" Air Filter (MERV 10)

SKU:
TRN1727T1
Rating:
(11)
Q&A:
(0)
BAYFTFR17M 17.5" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom
$57.49 each
In Stock
In Stock
Get 32 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17-1/2" x 27" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
Note: The Actual Dimensions of this filter are: 17.3" x 26.2"

The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Features
  • Higher efficiency than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specs

–
Product Type:

Return Grille Filter

Size:

17-1/2" x 27" x 5"

MERV:

10

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

BAYFTFR14M 14.5" x 27" x 5" Air Filter (MERV 10)
SKU: TRN1427T1
Honeywell Home

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

I have been buying this filter from Supply House for years.

I only buy this filter from Supply House. The filter works as expected and I always get great servie from the folks at Supply House.
Wolfdad
Pittsburgh PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great filter & service!

I have bought this filter from Supply House for several years now and will continue to do so. Filter works great and I always get great service from the folks at Supply House!
Wolfdad
Pittsburgh PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The only furnace filter that I will buy.

Supply House is great in that they keep this furnace filter in stock. This gives me peace of mind. Their customer service and prompt shipment of the product ordered are excellent.
Sally
Walnut Creek, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

AC air filter

I had some problems with the filters arriving crushed via the mail and they were quick in sending me replacements. Customer service was incredibly friendly and helpful. Have used them for a while now and they've been consistently great.
Paul
Los Angeles
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and great filter!

I have been buying this filter from Supply House for several years and will continue to do so!
Wolfdad
Pittsburgh, PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

First time using product and I would reorder.

So much easier and faster to install then the traditional folded filters.
MD
AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit great and fast shipping

Shipping box damaged badly but filter was fine. Would buy again.
Old house
Fort Worth, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You are my go-to source for this product every year.

This Honeywell air filter is for my furnace. I hope you will always keep it in your inventory.
Rose By the Sea
Walnut Creek, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality, Service and FAST Shipping

Great quality product at reasonable price. Fast service and shipping. Will buy again.
Jason
Cambridge, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I ordered and paid for 4 filters , three arrived, I contacted customer service, they sent the fourth and it arrived within three days.
Syl
St-Paul MInnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy