Apply to be a TradeMaster!
Main product image of BAYFTFR24M 24" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom

BAYFTFR24M 24" x 27" x 5" Air Filter (MERV 10)

SKU:
TRN2427T1
Rating:
(0)
Q&A:
(0)
BAYFTFR24M 24" x 27" x 5" Air Filter (MERV 10)
Magnifying glass
Hover image to zoom
$68.93 each
In Stock
In Stock
Get 1 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 27" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
The replacement filter is a high-efficiency, long-life filter for Perfect Fit media air cleaners. It captures a significant amount of the airborne particles in the air that circulate through the filter.

Features
  • Higher efficiency and lower pressure drop than OEM filter.
  • Captures particles as small as 0.3 micron.
  • Pleated filter for greater media capacity.
  • Low pressure drop reduces strain on equipment, provides a comfortable air flow, and helps maintain equipment efficiency.
  • Easy installation. Angled edge fits neatly into offset side of air cleaner frame.

Specifications
  • Application: Replacement Filter
  • Dimensions (in.): 24 in. x 27 in. x 5 in.
  • Dimensions (mm): 620 mm x 670 mm x 120 mm
  • Used With: Trane Perfect Fit Media Air Cleaners
  • Type of Air Cleaner: Media Air Cleaner
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999.,Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large part
  • Fractional Efficiency: E1=22%, E2=61%, E3=87%
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.): 0.17 at 500 FPM
  • Approvals, Underwriters Laboratories Inc.: Filter Element: UL Listed, UL900, Class 2

Specs

–
Product Type:

Return Grille Filter

Size:

24" x 27" x 5"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy