| Amperage: | 2.5 |
|---|---|
| Application: | Heat Only |
| Stages: | 1 Heat |
| Programmability: | Non-Programmable |
| User Interface: | Mechanical |
| Mount: | Vertical Square |
| Type: | Millivolt Electric Oil Gas |
| Power Method: | Hardwired |
| Temperature Range (F): | 45°F - 95°F |
| Voltage: | 750mV Low voltage |
| Wattage: | 2.4 to 60 |
| Wiring: | R W |
| Color: | Premier White |
| Height: | 3-1/8" |
| Depth (Inches): | 7/8" |
| Width: | 3-1/8" |