Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection Zone Valve, normally open (120v)
Magnifying glass
Hover image to zoom
1/2" Sweat Connection Zone Valve, normally open (120v)
Magnifying glass
Hover image to zoom
$155.87 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Open

Description

–
Two way on-off line voltage valves consist of an actuator motor and valve assembly for controlling the flow of hot or chilled water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications..


Specifications
  • Description: 120V 1/2 in. Sweat Connection Line Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Sweat
  • Pipe Size: 1/2?
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Open
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 40 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 9.6 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to open
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 in. high x 3 1/2 in. wide x 2 3/8 in. deep
  • Type: 2 position
  • Static Pressure: 125 psi
  • Voltage: 120 Vac
  • Comments: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1/2"

Width (Inches):

3-1/2"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Voltage:

120v

Position:

Normally Open

Flow Capacity (Cv):

3.5

Wiring:

18" Leads

Body Pattern:

Straight-Through

2-Way

Hertz:

60

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Temperature Range (F):

40°F - 200°F

Max Temp (F):

200°F

Nominal Timing:

15 Seconds

Min Temp (F):

40°F

Connection Type:

Sweat

Valve Action:

Spring Return to Open

Power Consumption:

9.6 VA

Static Pressure:

125 psi

End Switch:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy