Apply to be a TradeMaster!
Main product image of Replacement Motor for V4043/V4044 Zone Valves (120v)
Magnifying glass
Hover image to zoom

Replacement Motor for V4043/V4044 Zone Valves (120v)

SKU:
802360LA
Rating:
(12)
Q&A:
(1)
Replacement Motor for V4043/V4044 Zone Valves (120v)
Magnifying glass
Hover image to zoom
$63.29 each
In Stock
In Stock
Get 43 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V4044 Series, V4043 Series
Product Highlight: Voltage
120v

Description

–
Replacement Motor for V4043/V4044 Zone Valves (120v)

Specifications
  • Application: Replacement Motor for V Series Zone Valve
  • Voltage: 120v
  • Frequency: 60 Hz
  • Electrical Connections: 6 in. leads
  • Electrical Connection Location: Same side of manual lever
  • Maximum Ambient Temperature (F): 125F
  • Used With Valve: V4043, V4044
  • Includes: Motor mounting screw and lead connectors

Specs

–
Application:

Replacement Part

Product Type:

Replacement Motor

Used With:

V4044 Series

V4043 Series

Voltage:

120v

Wiring:

6" Leads

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Replacement Motor
120v

You May Also Need

Product Reviews

4.67 out of 12 reviews
100% would recommend this product
4.67
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Excellent product. No problems

Directions were very good, which made installation a breeze.
VS

Most Liked Negative Review

made it work

The tab is not offset to slide into the housing as identified in the instructions. However, the housing is tight enough that I could lock it in place and it functions. Hopefully it does not slip down the road.
Showing 1-10 of 12 reviews

Honeywell is reputable

This replacement motor failed after a few months. Supplyhouse stood behind the Honeywell 1 year warranty and provided me with a replacement quickly.
Rick
Midwest
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

True OEM motor

It's an exact duplicate with all the same codes etched on it. Very easy to replace and it comes with understandable installation instructions.
electric52
Wyoming
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Competitive pricing always has me coming back..

I work at a hotel chain and find your selections very helpful and very well priced.
Gem
Ventura CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy from SupplyHouse.com again

The buying process was easy, simple and fast. The part was here in 2 days!
BigA
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

Like the ability to replace the single component that is inoperable rather than the entire valve controller
mountain
orono mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use this type alot, and will continue.

I use it for floor heat zones. Recently found that it will work on weil-mclain wmb 155c wall mount boilers! The supplier couldn't get a warranty replacement, so i experimented with other parts.😎
Mick
Pa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will buy these again

Much less expensive than out local HVAC store. And FAST FAST FAST shipping! Excellent Customer Service too.
CR
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good!

Installed the motor in about 3 minutes. This has been installed for about an month now with no issues at all.
Benjammin
Dunedin, Florida
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great!

Installed in 3 minutes and working great! I've had this in place for almost two weeks now with no issues.
BenJammin
Dunedin Florida
10 years ago
Was this review helpful to you?

made it work

The tab is not offset to slide into the housing as identified in the instructions. However, the housing is tight enough that I could lock it in place and it functions. Hopefully it does not slip down the road.
jd58
partroy, nj
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the dif. between an "E" 8043 zone valve and a "V" series

Asked by Rooskie 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The "V" stands for roman numeral 5. The V8043E5012 and V8043E1012 have the same 24V motor, but not at 120V. For 120V, you use the V4043 and its replacement motor is the 802360LA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy